Shop All Hand Ratchets
Kelley
Ratchet Bars, Ratchet Bar X 29" Lg W/Slo
Mfr # 700-809
Zoro # G7923353
product price: $234.99
/ea
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 29"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kelley
- MFR # 700-809
- Zoro # G7923353
- Country of Origin Mexico
- Category Hand Ratchets
Dimensions
Overall Length | 29" |
Details
Item | Ratchet Bars,Ratchet Bar X 29" Lg W/Slo |
Description
Ratchet Bars,Ratchet Bar X 29 In. Lg W/Slo
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX Air Hammer, Long Barrel, Heavy Duty, 250mm (SX243)
- COILHOSE PNEUMATICS Typhoon Blow Gun 24" Extension/High Flow Tip 1/4" (CO TYP2524)
- URREA 3/4" drive 6-point deep impact socket 1-7/8" (7530L)
- K-TOOL INTERNATIONAL 1/2" Drive Impact Socket black oxide (KTI-38122)
- KELLEY Ratchet Bars, Ratchet Bar X 32" W/ Slots (700-228)
- KELLEY Ratchet Bars, Ratchet Bar 34 Lg. W/13" O (084-038)
- MILWAUKEE TOOL 3/8 in Drive 90 Geared Teeth Flex Head Ratchet, Chrome (48-22-9039)
- SURTEK LShaped Handle 34 X 16 (F5986)
- PROTO 1/2" Drive 24 Geared Teeth Pear Head Style Hand Ratchet, 10" L, Full Polish Finish (J5449)
- WESTWARD 1/2" Drive 84 Geared Teeth Pear Head Style Hand Ratchet, 11-9/16" L, Chrome Finish (54RY25)
- KO-KEN Hinge Handle 450mm Plastic Handle 1/2 Sq. Drive (4768J-450)
- Kelley Hand Ratchets