Shop All Hand Ratchets
Kelley
Ratchet Bars, Ratchet Bar 37 Lg. W/13" O
Mfr # 084-034
Zoro # G7923484
product price: $181.99
/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 37"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kelley
- MFR # 084-034
- Zoro # G7923484
- Country of Origin Mexico
- Category Hand Ratchets
Dimensions
Overall Length | 37" |
Details
Item | Ratchet Bars,Ratchet Bar 37 Lg. W/13" O |
Description
Ratchet Bars,Ratchet Bar 37 Lg. W/13 In. O
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC SKT 3/8" DRIVE X 3/8" HEX DRIVER 4" LENG (GP19124F)
- LENOX Band Saw Blade, 12 ft. 6 in L, 1/2" W, 6 TPI, 0.025" Thick, Steel (82045D2B123810)
- IRWIN Step Drill Bit Set, Bright Finish, High Speed Steel, Black Oxide, 3-Piece (10502ZR)
- JONARD TOOLS FLUSH CUT KEVLAR CUTTERS (JIC-190)
- KELLEY Ratchet Bars, Ratchet Bar 34 Lg. W/13" O (084-038)
- KELLEY Ratchet Bars, Ratchet Bar X 32" W/ Slots (700-228)
- NORDOCK Ratchet Bars, Ratchet Bar (43-0179)
- TEKTON 3/8" Drive Ratchet, 8.6 in. L (SRH01108)
- PROTO 1/4" Drive 24 Geared Teeth Pear Head Style Hand Ratchet, 5" L, Black Oxide Finish (J4749BL)
- DLM Ratchet Bar, Pawl And Spring Use Dlmf801 (OTH2575)
- GEARWRENCH 38 Dr 90 Tooth Flex Teardrop Ratchet (KDT81215T)
- Kelley Hand Ratchets