Shop All Hand Ratchets
Kelley
Ratchet Bars, Ratchet Bar 32 Lg. W/13" O
Mfr # 084-042
Zoro # G7923405
product price: $171.99
/ea
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kelley
- MFR # 084-042
- Zoro # G7923405
- Country of Origin Mexico
- Category Hand Ratchets
Dimensions
Overall Length | 32" |
Details
Item | Ratchet Bars,Ratchet Bar 32 Lg. W/13" O |
Description
Ratchet Bars,Ratchet Bar 32 Lg. W/13 In. O
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Star Grip, DIN 6336 Similar, D=M08X20, D1= 32, External Thread, Steel, Black Plastic, Cap: Red (K0155.4086X20)
- SUMITOMO Insert Drill, Indexable (WDX0875D4S100)
- BLACK & DECKER MATRIX(TM) Storage Bag (BDCMTSB)
- ZORO SELECT Internal thread repair tool with 1-1/4 - 2-5/8" capacity (NES26)
- KELLEY Ratchet Bars, Ratchet Bar X 32" W/ Slots (700-228)
- KELLEY Ratchet Bars, Ratchet Bar 34 Lg. W/13" O (084-038)
- PROTO 1/4" Drive 90 Geared Teeth Pear Head Style Hand Ratchet, 9" L, Full Polish Finish (J4750HTC)
- STAHLWILLE TOOLS 6, 3 mm (1/4") QuickRelease ratchet, fine tooth WA.4.5 ° L.117 mm (11111030)
- KO-KEN Ratchet Handle 20 teeth Push Button 115mm Polished Handle 1/4 Sq. Drive (2753PB)
- STAHLWILLE TOOLS 12, 5 mm (1/2") QuickRelease ratchet, fine tooth WA.4.5 ° L.265, 5 mm (13111030)
- SK PROFESSIONAL TOOLS 3/8" Drive 90 Geared Teeth Pear Head Style Hand Ratchet, 11" L, Chrome Finish (80290)
- Kelley Sockets & Ratchets