Shop All Hand Ratchets
Kelley
Ratchet Bars, Ratchet Bar 32 Lg. W/13" O
Mfr # 084-028
Zoro # G7923597
product price: $171.99
/ea
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kelley
- MFR # 084-028
- Zoro # G7923597
- Country of Origin Mexico
- Category Hand Ratchets
Dimensions
Overall Length | 32" |
Details
Item | Ratchet Bars,Ratchet Bar 32 Lg. W/13" O |
Description
Ratchet Bars,Ratchet Bar 32 Lg. W/13 In. O
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 1/2" x 12" Black Oxide Drill Bit (DW1614)
- DOTCO Grease Fitting (1463PT)
- TE-CO Plunger, Spring W/Out Lock, 3/8-16, PK5 (53209X)
- DENT FIX EQUIPMENT Hsco Spot Weld Drill Bit, 6.5Mm (DENDF1465)
- KELLEY Ratchet Bars, Ratchet Bar 34 Lg. W/13" O (084-038)
- KELLEY Ratchet Bars, Ratchet Bar X 32" W/ Slots (700-228)
- AMPCO SAFETY TOOLS 1/4" Drive 12 Geared Teeth Round Head Style Hand Ratchet, 5" L, Natural Finish (W-143R)
- EZRED RATCHET EXTENDABLE 3/4"DR MONSTER (EZMR34)
- VIM PRODUCTS 3 Piece Metric Flex Finger Ratchet Wrench Set (VIMFPRW100)
- PROTO 1/2" Drive 45 Geared Teeth Pear Head Style Hand Ratchet, 10-1/2" L, Full Polish Finish (J5449XL-TT)
- SK PROFESSIONAL TOOLS 3/8" Drive 40 Geared Teeth Pear Head Style Hand Ratchet, 10.8" L, SuperKrome Plating Finish (3770)
- Kelley Sockets & Ratchets