Shop All Hand Ratchets
Kelley
Ratchet Bars, Ratchet Bar 25 Lg. W/13" O
Mfr # 084-035
Zoro # G7923396
product price: $166.99
/ea
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kelley
- MFR # 084-035
- Zoro # G7923396
- Country of Origin Mexico
- Category Hand Ratchets
Dimensions
Overall Length | 25" |
Details
Item | Ratchet Bars,Ratchet Bar 25 Lg. W/13" O |
Description
Ratchet Bars,Ratchet Bar 25 Lg. W/13 In. O
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW FASTENER Pony 3 Spring Clamp (3203-HT)
- GEARWRENCH 1/2" Drive 6 Point Standard Metric Socket 23mm (80635)
- DRILL AMERICA 37/64" HSS Straight Shank Spiral Flute Chucking Reamer (DWRRSP37/64)
- WESTWARD Wrench, Combination/Stubby, SAE, 5/16" (54PP13)
- KELLEY Ratchet Bars, Ratchet Bar 34 Lg. W/13" O (084-038)
- KELLEY Ratchet Bars, Ratchet Bar X 32" W/ Slots (700-228)
- KD TOOLS 3/8" Drive 120 Geared Teeth Ratchet Repair Kit, Non Quick Release (81227P)
- TEKTON 1/4, 3/8, 1/2 Inch Drive Flex Head Ratchet Set (3-Piece) (SRH92004)
- REED Ratchet Wrench, For Use With: RG6HDCOMBO Roll Groover, 1/2 in Square, Bent Handle (RGCRCT)
- TEKTON 1/2 Inch Drive Top Mount Ratchet and Extension Holder Set (2-Piece) (OSC31201)
- PROTO 1/2" Drive 90 Geared Teeth Pear Head Style Hand Ratchet, 25-11/16" L, Full Polish Finish (J5426HTC)
- Kelley Hand Ratchets