Shop All Dock Parts
Kelley
Lip Shafts, Lip Shaft 6ft Wide Fx Board
Mfr # 711-966
Zoro # G8064053
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kelley
- MFR # 711-966
- Zoro # G8064053
- Country of Origin Mexico
- Category Dock Parts
Details
Item | Lip Shafts,Lip Shaft 6ft Wide Fx Board |
Description
Lip Shafts,Lip Shaft 6ft Wide Fx Board
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGLINER General Purpose Hand Truck, 48 In. H (HMKF11AA2)
- US CARGO CONTROL 4" x 27' Winch Strap with Flat Hook & Defender, 427FH (427FH)
- HARRINGTON Electric Chain Hoist, 250 lb, 10 ft, Hook Mounted - No Trolley, 120v, Red (ED250DS-10)
- LIFT-ALL Web Sling, Type 4, 8 ft L, 1 in W, Polyester, Yellow (EE2601DTX8)
- KELLEY Misc, Ext Spring 22-5/16"X 3 (030-026)
- KELLEY Safety Leg Release Chains/Cables, Bdc Ch (032-157)
- KELLEY Lip Shafts, Lip Shaft 1"X 41-1/4" W/1-Ho (712-959)
- KELLEY Pawls, Pawl (109-012)
- KELLEY Safety Leg Individual Legs, Cross Traffi (020-073)
- KELLEY Lip Extension Springs, Spring (700-135)
- KIRK Manual Door Lock, Overall Depth 10" (503054001)
- Kelley Dock Parts