Shop All Dock Parts
Kelley
Lip Links, Link, Lip Extension 8 And 10ft
Mfr # 155-298
Zoro # G8064263
product price: $75.99
/ea
Free Shipping & Returns
$75.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kelley
- MFR # 155-298
- Zoro # G8064263
- Country of Origin Mexico
- Category Dock Parts
Details
Item | Lip Links,Link,Lip Extension 8 And 10ft |
Description
Lip Links,Link,Lip Extension 8 And 10ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Galvanized Cargo Bar, Gray, 87"-119" (CL-16)
- MEADOW LANE Black Rail Bracket for Ladder Rail (EG.301.08)
- TANIS Stapled Set Strip Brush, PVC, Length 72 In (FPVC141072)
- LIFT-ALL Web Sling, Type 5, 3 ft L, 1 in W, Polyester, Yellow (EN2601DX3)
- KELLEY Misc, Spring 36 Coils (705-820)
- KELLEY Rectifiers, Bridge Rectifier - 35 Amp (061-507)
- KELLEY Snubber Springs, Lip Lifter Spring 2-5/1 (030-193)
- KELLEY Lever Lip Lock For Kelley Fx Board Sprin (155-150)
- KELLEY Snubber Springs, Spring, Extension 4 1/2 (101-077)
- KELLEY Maintenance Struts, Maintenance Strut 49 (708-883)
- SERCO Safety Leg Springs, Safety Leg Spring 5 (333-055)
- Kelley Dock Parts