Shop All Dock Parts
Kelley
Lip Links, Link Kit, 8ft And 10ft Board
Mfr # 184-384
Zoro # G8062757
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kelley
- MFR # 184-384
- Zoro # G8062757
- Country of Origin Mexico
- Category Dock Parts
Details
Item | Lip Links,Link Kit,8ft And 10ft Board |
Description
Lip Links,Link Kit,8ft And 10ft Board
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENIE Cable Assembly, GL #4 (5393GT)
- DAYTON Cable, 3/8 In, L 100 Ft, WLL 3500 Lb (2TAN1)
- ZORO SELECT Standard Plate Caster, 4" Wheel Dia. (55KJ62)
- IDEAL WAREHOUSE INNOVATIONS Warning Spotlight, 3" H x 5" W, PC (70-1091)
- KELLEY Safety Leg Actuators, Lifter Roller Arm (714-084)
- KELLEY Misc, Spring 3-7/16"Dia X 36-1/2" 62 Coi (705-624)
- KELLEY Sensor Brackets, Cam, Prox. Switch (155-642)
- KELLEY Safety Leg Individual Legs, Cross Traffi (020-073)
- KELLEY Safety Leg Actuators, Wire Form Roller L (KMF2501)
- KELLEY Lip Extension Springs, Cable Spring ( Pa (030-037)
- POWERAMP Bearings, Flanged Bearing 1/2"Id X 1"Od (9412-0185)
- Kelley Dock Parts