Shop All Dock Bumpers
Kelley
Lip Brackets/Lugs, Upright 22" W/ Hinge
Mfr # 095-116
Zoro # G7942768
Free Shipping & Returns
$294.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kelley
- MFR # 095-116
- Zoro # G7942768
- Country of Origin Mexico
- Category Dock Bumpers
Details
Item | Lip Brackets/Lugs,Upright 22" W/ Hinge |
Description
Lip Brackets/Lugs,Upright 22 In. W/ Hinge
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFTEX COPORATION Liftex Pro-Edge 1inW 4'L 2 Ply Eye & Eye Poly Web Sling Twisted Eyes (TE291X4PD)
- PETZL Fire Rescue Rope, Nylon/Polyester, Red (R078AA19)
- HAMILTON Rigid Caster, Sec 8X3 Forges Stl (R-SEC-83FST)
- EOSLIFT Standard EOS09 Complete Replacement Pallet Jack Steering Wheel Set 7 in. Diameter x 2 in. Hub Length x 20 mm ID (EOS09)
- KELLEY Lip Actuators/Rods, Lip Lifter Arm (154-137)
- KELLEY Lip Actuators/Rods, Yieldable Rod 8ft Fx (712-652)
- KELLEY Lip Actuators/Rods, Yieldable Rod Fx 10ft (712-656)
- KELLEY Lip Brackets/Lugs, Hanger Bracket For Fx (184-397)
- KELLEY Lip Brackets/Lugs, Bridge Bar (065-505)
- KELLEY Lip Actuators/Rods, Push Rod Assembly W/ (053-047)
- GLOBAL INDUSTRIAL Heavy-Duty Dock Bumper, 11W x 4.5D x 24H (988031)
- Kelley Dock Bumpers