Shop All Dock Bumpers
Kelley
Lip Actuators/Rods, Yieldable Rod 8ft Fx
Mfr # 712-652
Zoro # G7948867
product price: $386.99
/ea
Free Shipping & Returns
$386.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kelley
- MFR # 712-652
- Zoro # G7948867
- Country of Origin Mexico
- Category Dock Bumpers
Details
Item | Lip Actuators/Rods,Yieldable Rod 8ft Fx |
Description
Lip Actuators/Rods,Yieldable Rod 8ft Fx
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 39BF (KG39 AB1)
- ZORO SELECT Dock Bumper, 24x5-1/4x13 In. (22NT73)
- US CARGO CONTROL 3/4" Galvanized Screw Pin Anchor Shackle - Import - 4.75 Ton (SPAS34)
- DAYTON Wire Rope Sleeve, 1/4 In, Aluminum, PK25 (1DLE1)
- KELLEY Lip Actuators/Rods, Lip Assist Rod For 6 (053-043)
- KELLEY Lip Actuators/Rods, Lip Lifter Arm (154-137)
- KELLEY Lip Actuators/Rods, Lip Assist Rod (053-041)
- KELLEY Lip Actuators/Rods, Connecting Rod 6Ft F (711-848)
- KELLEY Lip Actuators/Rods, Push Rod Assembly W/ (053-047)
- KELLEY Lip Brackets/Lugs, Hanger Bracket For Fx (184-397)
- VESTIL Laminated Dock Bumper- 4.5 Projection (1214-4.5F)
- Kelley Dock Bumpers