Shop All Dock Bumpers
Kelley
Lip Actuators/Rods, Yieldable Rod 6ft Fx
Mfr # 712-654
Zoro # G7947284
Free Shipping & Returns
$364.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kelley
- MFR # 712-654
- Zoro # G7947284
- Country of Origin Mexico
- Category Dock Bumpers
Details
Item | Lip Actuators/Rods,Yieldable Rod 6ft Fx |
Description
Lip Actuators/Rods,Yieldable Rod 6ft Fx
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Patriot Braided Nylon Masons Line, 1 (BC489)
- ZORO SELECT General Purpose Floor Lock, Steel (P-FL-563-14)
- VESTIL Rail Car Wheel, Chock Hook (RC-WC-HOOK)
- ZORO SELECT Swivel Plate Caster, 8 in Dia, 675 lb, Ball (P21S-RCP080K-14)
- KELLEY Lip Actuators/Rods, Lip Lifter Arm (154-137)
- KELLEY Lip Actuators/Rods, Lip Assist Rod (053-041)
- KELLEY Lip Actuators/Rods, Lip Assist Rod For 6 (053-043)
- KELLEY Lip Actuators/Rods, Yieldable Rod 8ft Fx (712-652)
- KELLEY Lip Actuators/Rods, Yieldable Rod Fx 10ft (712-656)
- KELLEY Lip Actuators/Rods, Push Bar W/Yoke Util (053-061M)
- KELLEY Lip Brackets/Lugs, Bridge Bar (065-505)
- Kelley Dock Bumpers