Shop All Dock Parts
Kelley
Hinge Tube, Sentry Lip Tube X 3" Lg.
Mfr # KMF1006
Zoro # G8095718
product price: $8.15
/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kelley
- MFR # KMF1006
- Zoro # G8095718
- Country of Origin Mexico
- Category Dock Parts
Details
Item | Hinge Tube,Sentry Lip Tube X 3" Lg. |
Description
Hinge Tube,Sentry Lip Tube X 3 In. Lg.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TANIS Strip Brush, 5/16W, 48 In L, Trim 1 In, PK10 (MB700048)
- LIFT-ALL Web Sling, Type 3, 14 ft L, 1 in W, Polyester, Yellow (EE2601DFX14)
- CAMPBELL CHAIN & FITTINGS 3/8" Clevis Grab Hook, Grade 43, Zinc Plated (T9501624)
- VESTIL 24" Orbit Telescoping Boom, 4000 lb Capacity (LM-OBT-4-24)
- KELLEY Maintenance Struts, Maintenance Strut 49 (708-883)
- KELLEY Misc, Spring 3-7/16"Dia X 36-1/2" 62 Coi (705-624)
- KELLEY Safety Leg Release Chains/Cables, Bdc Ch (032-157)
- KELLEY EOD Lift Springs, Extension Spring (101-088)
- KELLEY Safety Leg Actuators, Lifter Roller Arm (714-084)
- KELLEY Safety Leg Actuators, Wire Form Roller L (KMF2501)
- SERCO Lip Extension Spring, Med, 16/18Ft, 23 C (333-043)
- Kelley Dock Parts