Shop All Grooved Pins
Kelley
Headless Pins, 7/16"Dia X 1-1/2"Grooved
Mfr # 035-331
Zoro # G7826543
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Pin Dia. 1 1/2 in
- Overall Length 7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kelley
- MFR # 035-331
- Zoro # G7826543
- Country of Origin Mexico
- Category Grooved Pins
Dimensions
Pin Dia. | 1 1/2 in |
Overall Length | 7/16 in |
Details
Pin Item | Headless Pin |
System of Measurement | Inch |
Item | Headless Pins,7/16"Dia X 1-1/2"Grooved |
Description
Headless Pins,7/16 In.Dia X 1-1/2 In.Grooved
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN FORGING Machinery Eye Bolt With Shoulder, 3/4"-10, 4 in Shank, 1-1/2 in ID, Steel, Galvanized (N2028-4)
- ZORO SELECT Nylon Insert Lock Nut, 1/4"-20, 18-8 Stainless Steel, Not Graded, Plain, 13/64 in Ht, 50 PK (U51730.025.0001)
- ZORO SELECT #10-24 x 1 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (U24522.019.0100)
- HHIP 0.012" Replacement Pin Gage P-0 -0.0002 Tolerance (4103-0012)
- KELLEY Headless Pins, 3/4"Dia X 7" Headless Pin (035-017)
- KELLEY Headless Pins, 3/4"Dia X 12" Spring Shaf (154-831)
- KELLEY Headless Pins, 3/4"Dia X 3" Pivot Headle (155-621)
- KELLEY Headless Pins, 3/8"Dia X 1-1/4" Pin (For (035-015)
- KELLEY Headless Pins, 5/8"Dia X 1-3/4" Grooved (700-049)
- KELLEY Headless Pins, 1"Dia X 4" Grooved Pin Pu (035-371)
- DRIV-LOK Groove Pin, 3/16" x 2", Type A Zinc (GP-0187-2000-A)
- Kelley Grooved Pins