Shop All Grooved Pins
Kelley
Headless Pins, 3/8"Dia X 3/4" Grooved Pi
Mfr # 035-312
Zoro # G7826297
product price: $12.85
/ea
$12.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Pin Dia. 3/4 in
- Overall Length 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kelley
- MFR # 035-312
- Zoro # G7826297
- Country of Origin Mexico
- Category Grooved Pins
Dimensions
Pin Dia. | 3/4 in |
Overall Length | 3/8 in |
Details
Pin Item | Headless Pin |
System of Measurement | Inch |
Item | Headless Pins,3/8"Dia X 3/4" Grooved Pi |
Description
Headless Pins,3/8 In.Dia X 3/4 In. Grooved Pi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Ultracon Masonry Screw, 3/16" Dia., Hex, 1-1/4" L, Steel Zinc Stalgard, 100 PK (DFM12700)
- ZORO SELECT Grade 8, 1/2"-13 Hex Head Cap Screw, Zinc Yellow Steel, 2 in L, 10 PK (U04114.050.0200)
- ZORO SELECT Common Nail, 2 in L, 6D, Steel, Galvanized Finish, 12 1/2 ga, 286 PK (11811006)
- HERITAGE Clevis Pin, 1"x3-1/4", Low CSZ, Yellow (CLPY-1000-3250)
- KELLEY Headless Pins, 3/8"Dia X 1-1/4" Pin (For (035-015)
- KELLEY Headless Pins, 5/8"Dia X 1-3/4" Grooved (700-049)
- KELLEY Headless Pins, 7/16"Dia X 1-1/2"Grooved (035-331)
- KELLEY Headless Pins, 3/4"Dia X 12" Spring Shaf (154-831)
- KELLEY Headless Pins, 1"Dia. X 6" Grooved Pin (035-004)
- KELLEY Headless Pins, 1"Dia X 4" Grooved Pin Pu (035-371)
- DRIV-LOK Groove Pin 1/4 x 1-1/2 Type E ZC (GP-0250-1500-E)
- Kelley Grooved Pins