Shop All Grooved Pins
Kelley
Headless Pins, 3/8"Dia X 1-1/4" Pin (For
Mfr # 035-015
Zoro # G7826114
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Pin Dia. 1 1/4 in
- Overall Length 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kelley
- MFR # 035-015
- Zoro # G7826114
- Country of Origin Mexico
- Category Grooved Pins
Dimensions
Pin Dia. | 1 1/4 in |
Overall Length | 3/8 in |
Details
Pin Item | Headless Pin |
System of Measurement | Inch |
Item | Headless Pins,3/8"Dia X 1-1/4" Pin (For |
Description
Headless Pins,3/8 In.Dia X 1-1/4 In. Pin (For
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Machine Key Machine Key, Square End, 6 in L, 1/8 in Sq, 6 PK (32362)
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 2 in Bore Dia., 10 PK (HO-200ST ZD)
- ZORO SELECT Dowel Pin, Steel, Plain, 3/8in.dia., PK5 (U39078.037.0200)
- ZORO SELECT Split Lock Washer, For Screw Size M8 Stainless Steel, Plain Finish, 50 PK (M51390.080.0001)
- KELLEY Headless Pins, 3/4"Dia X 7" Headless Pin (035-017)
- KELLEY Headless Pins, 1"Dia X 4" Grooved Pin Pu (035-371)
- KELLEY Headless Pins, 3/4"Dia X 12" Spring Shaf (154-831)
- KELLEY Headless Pins, 7/16"Dia X 1-1/2"Grooved (035-331)
- KELLEY Headless Pins, 3/4"Dia X 3" Pivot Headle (155-621)
- KELLEY Headless Pins, 1"Dia. X 6" Grooved Pin (035-004)
- DRIV-LOK Groove Pin Type A 300 Series (GPS-0187-1250-A)
- Kelley Grooved Pins