Shop All Grooved Pins
Kelley
Headless Pins, 3/4"Dia X 3-1/4"Headless
Mfr # 035-107
Zoro # G7826412
product price: $23.25
/ea
$23.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Pin Dia. 3 1/4 in
- Overall Length 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kelley
- MFR # 035-107
- Zoro # G7826412
- Country of Origin Mexico
- Category Grooved Pins
Dimensions
Pin Dia. | 3 1/4 in |
Overall Length | 3/4 in |
Details
Pin Item | Headless Pin |
System of Measurement | Inch |
Item | Headless Pins,3/4"Dia X 3-1/4"Headless |
Description
Headless Pins,3/4 In.Dia X 3-1/4 In.Headless
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size #8 , Stainless Steel Plain Finish, 50 PK (U51410.016.0002)
- TAMPER-PRUF SCREWS #10-32 x 1-1/4 in Torx Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 10 PK (91650)
- ZORO SELECT Nylon Insert Lock Nut, 3/4"-16, 18-8 Stainless Steel, Not Graded, Plain, 7/8 in Ht, 5 PK (U51411.075.0002)
- ZORO SELECT 1"-14 Socket Head Cap Screw, Black Oxide Steel, 2 in Length (SFIA1000200-001P)
- KELLEY Headless Pins, 3/4"Dia X 3" Pivot Headle (155-621)
- KELLEY Headless Pins, 7/16"Dia X 1-1/2"Grooved (035-331)
- KELLEY Headless Pins, 1"Dia. X 6" Grooved Pin (035-004)
- KELLEY Headless Pins, 3/8"Dia X 1-1/4" Pin (For (035-015)
- KELLEY Headless Pins, 1"Dia X 4" Grooved Pin Pu (035-371)
- KELLEY Headless Pins, 3/4"Dia X 12" Spring Shaf (154-831)
- RIDGID Pin, Groove .375 Dia X 2.00 Lg (26762)
- Kelley Grooved Pins