Shop All Grooved Pins
Kelley
Headless Pins, 3/4"Dia X 12" Spring Shaf
Mfr # 155-478
Zoro # G7826385
product price: $73.19
/ea
$73.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Pin Dia. 12 in
- Overall Length 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kelley
- MFR # 155-478
- Zoro # G7826385
- Country of Origin Mexico
- Category Grooved Pins
Dimensions
Pin Dia. | 12 in |
Overall Length | 3/4 in |
Details
Pin Item | Headless Pin |
System of Measurement | Inch |
Item | Headless Pins,3/4"Dia X 12" Spring Shaf |
Description
Headless Pins,3/4 In.Dia X 12 In. Spring Shaf
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 7/16"-20, 2 ft, Stainless Steel, 18-8, Plain Finish (U51067.043.2400)
- ZORO SELECT Fully Threaded Rod, 1/2"-13, 10 ft, Steel, Grade A, Plain Finish (U20200.050.8888)
- ZORO SELECT Grade 8, 7/8"-14 Hex Head Cap Screw, Zinc Yellow Steel, 2-1/2 in L, 5 PK (U04360.087.0250)
- KLEIN TOOLS Insulated Staples, 25 ga, 7/8 in Leg L, Steel (450-003)
- KELLEY Headless Pins, 5/8"Dia X 1-3/4" Grooved (700-049)
- KELLEY Headless Pins, 3/4"Dia X 12" Spring Shaf (154-831)
- KELLEY Headless Pins, 1"Dia. X 6" Grooved Pin (035-004)
- KELLEY Headless Pins, 3/8"Dia X 1-1/4" Pin (For (035-015)
- KELLEY Headless Pins, 7/16"Dia X 1-1/2"Grooved (035-331)
- KELLEY Headless Pins, 3/4"Dia X 3" Pivot Headle (155-621)
- ZORO SELECT Full Length Grooved Pin with Pilot Type A 25 PK (M39700.050.0020)
- Kelley Grooved Pins