Shop All Grooved Pins
Kelley
Headless Pins, 1"Dia X 3-1/4" Grooved Pi
Mfr # 035-047
Zoro # G7826123
product price: $37.99
/ea
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Pin Dia. 3 1/4 in
- Overall Length 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kelley
- MFR # 035-047
- Zoro # G7826123
- Country of Origin Mexico
- Category Grooved Pins
Dimensions
Pin Dia. | 3 1/4 in |
Overall Length | 1 in |
Details
Pin Item | Headless Pin |
System of Measurement | Inch |
Item | Headless Pins,1"Dia X 3-1/4" Grooved Pi |
Description
Headless Pins,1 In.Dia X 3-1/4 In. Grooved Pi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wood Screw, #10, 1 in, Zinc Yellow Steel Flat Head Phillips Drive, 100 PK (U25121.019.0100)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/4" , Stainless Steel Plain Finish, 50 PK (U51410.025.0002)
- MIDWEST FASTENER #10 Black Phosphate Steel Pushnut Bolt Retainers 50 50PK (76303)
- ZORO SELECT Shoulder Screw, 3/8"-16 Thr Sz, 5/8 in Thr Lg, 1 in Shoulder Lg, Alloy Steel, 5 PK (U07111.050.0100)
- KELLEY Headless Pins, 1"Dia X 4" Grooved Pin Pu (035-371)
- KELLEY Headless Pins, 1"Dia. X 6" Grooved Pin (035-004)
- KELLEY Headless Pins, 7/16"Dia X 1-1/2"Grooved (035-331)
- KELLEY Headless Pins, 3/4"Dia X 7" Headless Pin (035-017)
- KELLEY Headless Pins, 3/4"Dia X 12" Spring Shaf (154-831)
- KELLEY Headless Pins, 3/4"Dia X 3" Pivot Headle (155-621)
- DRIV-LOK Groove Pin 3/16 x 1-1/2 Type A ZC (GP-0187-1500-A)
- Kelley Grooved Pins