Shop All Grooved Pins
Kelley
Headless Pins, 1"Dia X 2-5/8" Pin Headle
Mfr # 035-026
Zoro # G7826577
product price: $32.19
/ea
$32.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Pin Dia. 2 5/8 in
- Overall Length 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kelley
- MFR # 035-026
- Zoro # G7826577
- Country of Origin Mexico
- Category Grooved Pins
Dimensions
Pin Dia. | 2 5/8 in |
Overall Length | 1 in |
Details
Pin Item | Headless Pin |
System of Measurement | Inch |
Item | Headless Pins,1"Dia X 2-5/8" Pin Headle |
Description
Headless Pins,1 In.Dia X 2-5/8 In. Pin Headle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thumb Screw, M10-1.50 Thread Size, Rounded Wing, Plain 18-8 Stainless Steel, 17 7/10 mm Head Ht (WS6X10030-001P1)
- MIDWEST FASTENER 1/4"-20 x 1/2 in Machine Screw, Black Oxide Steel, 12 PK (32116)
- TAMPER-PRUF SCREWS #6-32 x 3/4 in Torx Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (91020)
- GARDNER BENDER Cable Staples, Plastic, Steel, 50 PK (PS-50)
- KELLEY Headless Pins, 1"Dia. X 6" Grooved Pin (035-004)
- KELLEY Headless Pins, 3/8"Dia X 1-1/4" Pin (For (035-015)
- KELLEY Headless Pins, 7/16"Dia X 1-1/2"Grooved (035-331)
- KELLEY Headless Pins, 3/4"Dia X 7" Headless Pin (035-017)
- KELLEY Headless Pins, 3/4"Dia X 12" Spring Shaf (154-831)
- KELLEY Headless Pins, 3/4"Dia X 3" Pivot Headle (155-621)
- ZORO SELECT Grooved Pin Type A 50 PK (M39730.030.0006)
- Kelley Grooved Pins