Shop All Grooved Pins
Kelley
Headless Pins, 1/2"Dia X 3-3/4" Headless
Mfr # 035-023
Zoro # G7826507
product price: $15.65
/ea
$15.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Pin Dia. 3 3/4 in
- Overall Length 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kelley
- MFR # 035-023
- Zoro # G7826507
- Country of Origin Mexico
- Category Grooved Pins
Dimensions
Pin Dia. | 3 3/4 in |
Overall Length | 1/2 in |
Details
Pin Item | Headless Pin |
System of Measurement | Inch |
Item | Headless Pins,1/2"Dia X 3-3/4" Headless |
Description
Headless Pins,1/2 In.Dia X 3-3/4 In. Headless
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #10-32 Socket Head Cap Screw, Chrome Plated Steel, 3/4 in Length, 5 PK (MPB3436)
- MIDWEST FASTENER 5/8" Zinc Plated Steel Washer Cap Push Nuts 8PK (65975)
- ZORO SELECT #6-32 x 3 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 50 PK (U51300.013.0300)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Zinc Plated Steel, 10 mm Length, 100 PK (M07141.040.0010)
- KELLEY Headless Pins, 5/8"Dia X 1-3/4" Grooved (700-049)
- KELLEY Headless Pins, 3/4"Dia X 7" Headless Pin (035-017)
- KELLEY Headless Pins, 3/8"Dia X 1-1/4" Pin (For (035-015)
- KELLEY Headless Pins, 3/4"Dia X 3" Pivot Headle (155-621)
- KELLEY Headless Pins, 7/16"Dia X 1-1/2"Grooved (035-331)
- KELLEY Headless Pins, 1"Dia X 4" Grooved Pin Pu (035-371)
- ZORO SELECT Half Length Grooved Reverse Pin Type E 50 PK (M39740.025.0008)
- Kelley Grooved Pins