Shop All Grooved Pins
Kelley
Headless Pins, 1-1/4"Dia X 3-1/2" Pin He
Mfr # 035-142
Zoro # G7826288
product price: $75.99
/ea
Free Shipping & Returns
$75.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Pin Dia. 3 1/2 in
- Overall Length 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kelley
- MFR # 035-142
- Zoro # G7826288
- Country of Origin Mexico
- Category Grooved Pins
Dimensions
Pin Dia. | 3 1/2 in |
Overall Length | 1 1/4 in |
Details
Pin Item | Headless Pin |
System of Measurement | Inch |
Item | Headless Pins,1-1/4"Dia X 3-1/2" Pin He |
Description
Headless Pins,1-1/4 In.Dia X 3-1/2 In. Pin He
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size 1/4" , Brass Plain Finish, 5 PK (Z9200BR)
- ZORO SELECT Square Neck Plow Bolt, 3/4"-10 Thrd Sz, 2 1/2 in L, Flat Head, Alloy Steel, Zinc Yellow, 10 PK (1CFR6)
- ZORO SELECT Not Graded, 7/16"-14 Hex Head Cap Screw, Plain 316 Stainless Steel, 3 in L, 10 PK (U55000.043.0300)
- MIDWEST FASTENER Grade 8, 3/8"-16 Flange Bolt, Zinc Plated Steel, 1 in L, 50 PK (50331)
- KELLEY Headless Pins, 3/4"Dia X 12" Spring Shaf (154-831)
- KELLEY Headless Pins, 1"Dia. X 6" Grooved Pin (035-004)
- KELLEY Headless Pins, 5/8"Dia X 1-3/4" Grooved (700-049)
- KELLEY Headless Pins, 3/4"Dia X 7" Headless Pin (035-017)
- KELLEY Headless Pins, 3/8"Dia X 1-1/4" Pin (For (035-015)
- KELLEY Headless Pins, 1"Dia X 4" Grooved Pin Pu (035-371)
- COMPONENT HARDWARE Nickel Plated Brass Finishing Finger Rin (J86-4301)
- Kelley Grooved Pins