Shop All Grooved Pins
Kelley
Headless Pins, 1-1/4"Dia X 13" Headless
Mfr # 705-789
Zoro # G7826132
product price: $75.99
/ea
Free Shipping & Returns
$75.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Pin Dia. 13 in
- Overall Length 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kelley
- MFR # 705-789
- Zoro # G7826132
- Country of Origin Mexico
- Category Grooved Pins
Dimensions
Pin Dia. | 13 in |
Overall Length | 1 1/4 in |
Details
Pin Item | Headless Pin |
System of Measurement | Inch |
Item | Headless Pins,1-1/4"Dia X 13" Headless |
Description
Headless Pins,1-1/4 In.Dia X 13 In. Headless
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Blind Rivet, Dome Head, 3/16 in Dia., 3/4 in L, 18-8 Stainless Steel Body, 50 PK (53966)
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Round, Black Oxide Steel, 1/4 in Head Ht, 1 in Lg (Z1063)
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Zinc Plated Steel, 50 mm Length, 50 PK (M07160.120.0050)
- ZORO SELECT Machine Screw Nut, #8-32, Steel, Black Oxide, 1/8 in Ht, 10000 PK (08NHB)
- KELLEY Headless Pins, 7/16"Dia X 1-1/2"Grooved (035-331)
- KELLEY Headless Pins, 1"Dia X 4" Grooved Pin Pu (035-371)
- KELLEY Headless Pins, 3/4"Dia X 3" Pivot Headle (155-621)
- KELLEY Headless Pins, 3/8"Dia X 1-1/4" Pin (For (035-015)
- KELLEY Headless Pins, 5/8"Dia X 1-3/4" Grooved (700-049)
- KELLEY Headless Pins, 3/4"Dia X 12" Spring Shaf (154-831)
- ZORO SELECT Grooved Taper Pin Type A 25 PK (M39710.060.0016)
- Kelley Grooved Pins