Shop All Audible & Visual Signaling Devices
Kelley
Flashers, Flasher 115Vac
Mfr # 061-786
Zoro # G8096402
product price: $67.99
/ea
$67.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kelley
- MFR # 061-786
- Zoro # G8096402
- Country of Origin Mexico
- Category Audible & Visual Signaling Devices
Details
Item | Flashers,Flasher 115Vac |
Description
Flashers,Flasher 115Vac
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAPA 16" Chemical Resistant Gloves, Natural Rubber Latex/Neoprene, 7, 1 PR (NS-450)
- SUNBELT CARABINER-FIXED EYE-TRIPLE-ALUMINUM 5.2" x2.85" x0.75" (A-B1AB85221)
- BRADY Sign, Restroom, Bilingual, Alum, 10X7", Height: 10", 125511 (125511)
- EATON Tower Light LED Module Steady, Green (SL4-L120-G)
- KELLEY Green 7" Rd. Signal Light W/ Housing/Bul (710-784)
- KELLEY Outside Incandescent Light Panel For Sta (713-175)
- EDWARDS SIGNALING Buzzer, 24VAC, 0.250A, Gray (340A-G5)
- EDWARDS SIGNALING Horn Strobe, Red, Cast Aluminum, 120VAC (51XBRFR120A)
- WL JENKINS 4-1/4in Flashering Bell, Single Stroke 12VDC Pigtail Indoor Bell with Red Light (1343R)
- EDWARDS SIGNALING Horn Strobe, Clear, 5-1/2 In. H, 120VAC (868STRC-N5)
- EDWARDS SIGNALING Vibrating Horn, 24VDC, 0.16A, Gray (871P-G1)
- Kelley Audible & Visual Signaling Devices