Shop All Indexable Toolholders
Kelch
Tool Holder, 587.0005.385, 5.826 in. L
Mfr # 587.0005.385
Zoro # G9217844
product price: $761.99
/ea
Free Shipping & Returns
$761.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Radial
- For Use With Cutting Tools
- Shank Shape Square
- Number of Inserts Required 0
- Shank PSK 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kelch
- MFR # 587.0005.385
- Zoro # G9217844
- Country of Origin Germany
- Category Indexable Toolholders
Dimensions
Taper Size | PSK80 |
Shank Length | 68.00mm |
Overall Length | 148.00mm |
Shank Width | 32.00mm |
Shank Height | 32.00mm |
Head Length | 100.00mm |
Details
Item | Indexable Thread Turning Tool Holder |
Type | Radial |
For Use With | Cutting Tools |
Shank Shape | Square |
Number of Inserts Required | 0 |
Shank | PSK 80 |
Style | PSK 80 |
Cutting Direction | Right Hand |
Standards | ISO 26623-1 |
Cutting Application | Turning |
Coolant Fed | Coolant Through |
ISO Number | 587.0005.385 |
Compatible Hardware | Clamping Screws |
Description
Indexable Thread Turning Tool Holder, Radial, PSK 80, Cutting Direction Right Hand, Shank PSK 80, Shank Width 32.00mm, Shank Height 32.00mm, Overall Length 148.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CMT Forstner Bit, 15mm (537.150.31)
- MASTER APPLIANCE Stand Kit, 9" L x 12" W x 5" H (30071)
- STARRETT Band Saw Blade, 11 ft. 5" L, 3/4" W, 10 TPI, 0.032" Thick, Bimetal, Duratec SFB Series (91570-11-05)
- AMPCO SAFETY TOOLS Pinch Bar, 18 in. OAL (P-9)
- HHIP SRDCN 06-6A Turning Tool Holder (2037-0106)
- VALENITE E-Z SET BORING CARTRIDGE TOOL HOLDER (BUBV 11-72517-04)
- WALTER Indexable Grooving Blades Grooving module – Axial grooving, MSS-E25L21 (MSS-E25L21-GX24-3C5070)
- KYOCERA Turning Toolholder, SVJBR 2020K11 (SVJBR2020K11)
- WALTER Walter - Shank tool - Grooving (G2012.16R-5T40SX-P)
- HHIP 8 in. Rotary Table Tailstock Dividing Plates Lathe Chuck & Clamping Kit (3906-2318)
- HHIP 1/2" Internal & External Indexable Threading Tool Holder Kit (2301-2500)
- Kelch Indexable Toolholders