Shop All Indexable Toolholders
Kelch
Tool Holder, 587.0003.385, 5.039 in. L
Mfr # 587.0003.385
Zoro # G9217783
product price: $663.99
/ea
Free Shipping & Returns
$663.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Radial
- For Use With Cutting Tools
- Shank Shape Square
- Number of Inserts Required 0
- Shank PSK 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kelch
- MFR # 587.0003.385
- Zoro # G9217783
- Country of Origin Germany
- Category Indexable Toolholders
Dimensions
Taper Size | PSK80 |
Overall Length | 128.00mm |
Shank Length | 60.00mm |
Shank Width | 20.00mm |
Shank Height | 20.00mm |
Head Length | 80.00mm |
Details
Item | Indexable Thread Turning Tool Holder |
Type | Radial |
For Use With | Cutting Tools |
Shank Shape | Square |
Number of Inserts Required | 0 |
Shank | PSK 80 |
Style | PSK 80 |
Standards | ISO 26623-1 |
Cutting Direction | Right Hand |
Cutting Application | Turning |
Coolant Fed | Coolant Through |
Compatible Hardware | Clamping Screws |
ISO Number | 587.0003.385 |
Description
Indexable Thread Turning Tool Holder, Radial, PSK 80, Cutting Direction Right Hand, Shank PSK 80, Shank Width 20.00mm, Shank Height 20.00mm, Overall Length 128.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLU-MOL 1-1/16" Bi-Metal Hole Saw HSSE-Co8 1-7/8" Depth (517)
- X1 TOOLS 3/16 Hex Driver Bit, 1 Long 48 Bits by X1 Tools (X1E-CON-BIT-HEX-1875x48)
- ROTHENBERGER Hole Saw Kit, 7 Pieces, Tungsten Carbide (105300)
- INNOVATIVE COMPONENTS Fluted Knob, 1/4-20 Thread Size, 1/2"L, Thru Tap, Steel (GN4C----F2---21)
- VALENITE Indexable Turning Shank Holder 3/4In X 4-1/2In Tool Holder (MCRNR 12 4B)
- WIDIA Grooving/Parting Toolholder, WMT, RH (WMTSR165100)
- WALTER Indexable Grooving Blades Grooving module – Radial grooving, MSS-I32R0 (MSS-I32R09-GX16-2)
- WIDIA Grooving/Parting Toolholder, WMT, LH (WMTSL102B075)
- WIDIA Grooving/Parting Toolholder, WMT, RH (WGMSR12)
- MICRO 100 Standard - Tool Holders (TH-407)
- WIDIA Thread Turning Toolholder, NSR163C (NSR163C)
- Kelch Indexable Toolholders