Shop All Indexable Toolholders
Kelch
Tool Holder, 587.0003.384, 4.645 in. L
Mfr # 587.0003.384
Zoro # G9217774
product price: $592.99
/ea
Free Shipping & Returns
$592.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Radial
- For Use With Cutting Tools
- Shank Shape Square
- Number of Inserts Required 0
- Style PSK 63
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kelch
- MFR # 587.0003.384
- Zoro # G9217774
- Country of Origin Germany
- Category Indexable Toolholders
Dimensions
Shank Length | 60.00mm |
Overall Length | 118.00mm |
Shank Height | 20.00mm |
Shank Width | 20.00mm |
Head Length | 80.00mm |
Details
Item | Indexable Thread Turning Tool Holder |
Type | Radial |
For Use With | Cutting Tools |
Shank Shape | Square |
Number of Inserts Required | 0 |
Style | PSK 63 |
Shank | PSK 63 |
Cutting Direction | Right Hand |
Standards | ISO 26623-1 |
Coolant Fed | Coolant Through |
Cutting Application | Turning |
ISO Number | 587.0003.384 |
Compatible Hardware | Clamping Screws |
Description
Indexable Thread Turning Tool Holder, Radial, PSK 63, Cutting Direction Right Hand, Shank PSK 63, Shank Width 20.00mm, Shank Height 20.00mm, Overall Length 118.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD #4 Cobalt TiN 135 Deg. Jobber Length Drill Bit (5PLY5)
- K-TOOL INTERNATIONAL SAE Ratcheting Wrench, Reversible, 1/4" (KTI-45908)
- GEARWRENCH 1-5/8" 12 Point Long Pattern Satin Combination Wrench (81818)
- BONDHUS Insulated Screwdriver Set, Slotted/Phillips, 3 pcs (0715753175)
- GS TOOLING CAT50 388 x 13 Toolholder Blank (531594)
- SCIENTIFIC CUTTING TOOLS Toolholder, Coolant, 0.1562 ID, 0.625 OD (QHC62-5/32)
- HHIP 5C Indexing Spin Jig (3900-1604)
- LINK Ua2 X 7.5 Straight Shank Adapter (80-L5-247)
- HHIP SER1000M16 External Indexable Threading Tool Holder (2301-1000)
- HAIMER Shrink Chuck, 6mm Hole Dia., HSK100A (A10.142.06)
- EMUGE LONG EXTENSION TOOL HOLDER (FZ112610.05)
- Kelch Indexable Tools