Shop All Indexable Toolholders
Kelch
Tool Holder, 586.0505.383, 5.708 in. L
Mfr # 586.0505.383
Zoro # G9217731
product price: $537.99
/ea
Free Shipping & Returns
$537.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Axial Single
- For Use With Cutting Tools
- Shank Shape Square
- Number of Inserts Required 0
- Shank PSK 50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kelch
- MFR # 586.0505.383
- Zoro # G9217731
- Country of Origin Germany
- Category Indexable Toolholders
Dimensions
Shank Length | 90.00mm |
Overall Length | 145.00mm |
Shank Height | 32.00mm |
Shank Width | 32.00mm |
Head Length | 115.00mm |
Details
Item | Indexable Thread Turning Tool Holder |
Type | Axial Single |
For Use With | Cutting Tools |
Shank Shape | Square |
Number of Inserts Required | 0 |
Shank | PSK 50 |
Style | PSK 50 |
Standards | ISO 26623-1 |
Cutting Direction | Right Hand |
Cutting Application | Turning |
Coolant Fed | Coolant Through |
ISO Number | 586.0505.383 |
Compatible Hardware | Clamping Screws |
Description
Indexable Thread Turning Tool Holder, Axial Single, PSK 50, Cutting Direction Right Hand, Shank PSK 50, Shank Width 32.00mm, Shank Height 32.00mm, Overall Length 145.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRAUSS Habilis File, Swiss, 8-21/32 In. L (HB2610D126)
- SK PROFESSIONAL TOOLS Combo Wrench Set, 1/4-3/4, 10-18mm, 18 Pc (87018)
- DAYTON Electric Engraver, 1/16 in Collet Size, Corded, Max. 7,200 stroke/min, Includes Engraving Tip, Fixed (12T034)
- CRESCENT 19mm 12 Point Combination Wrench (CCW30-05)
- DORIAN Turning Toolholder, DNMG, MDJNL12-4B, LH (73310150325)
- DORIAN Turning Toolholder, TPG, CTGPR10-3B, RH (73310151492)
- DORIAN Turning Toolholder, WNMG, MWLNL12-4B, LH (73310151267)
- HHIP 3/4" AR12 Indexable Carbide Turning Tool (2003-0141)
- KYOCERA Turning Toolholder, MVLNL 2020K16 (MVLNL2020K16)
- ULTRA-DEX USA Indexable Profiling EM, 100.00mm, PRC (DWLNR 20-4D)
- HHIP Sir1000R16 Internal Indexable Threading Tool Holder (2302-1000)
- Kelch Indexable Tools