Shop All Indexable Toolholders
Kelch
Tool Holder, 586.0503.385, 5.433 in. L
Mfr # 586.0503.385
Zoro # G9217695
product price: $697.99
/ea
Free Shipping & Returns
$697.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Axial Single
- For Use With Cutting Tools
- Shank Shape Square
- Number of Inserts Required 0
- Style PSK 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kelch
- MFR # 586.0503.385
- Zoro # G9217695
- Country of Origin Germany
- Category Indexable Toolholders
Dimensions
Taper Size | PSK80 |
Overall Length | 138.00mm |
Shank Length | 53.00mm |
Shank Height | 20.00mm |
Shank Width | 20.00mm |
Head Length | 90.00mm |
Details
Item | Indexable Thread Turning Tool Holder |
Type | Axial Single |
For Use With | Cutting Tools |
Shank Shape | Square |
Number of Inserts Required | 0 |
Style | PSK 80 |
Shank | PSK 80 |
Standards | ISO 26623-1 |
Cutting Direction | Right Hand |
Cutting Application | Turning |
Coolant Fed | Coolant Through |
ISO Number | 586.0503.385 |
Compatible Hardware | Clamping Screws |
Description
Indexable Thread Turning Tool Holder, Axial Single, PSK 80, Cutting Direction Right Hand, Shank PSK 80, Shank Width 20.00mm, Shank Height 20.00mm, Overall Length 138.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC #49 (C18102)
- PROTO Cold Chisel, 3/8 In. x 5-3/8 In. (J86A5/16S2)
- PROTO 3/8 in Drive Slotted Socket Bit SAE 5/16 in Tip, 3 in L (J5240A)
- DMC TURRET HEAD TH1A (M22520102)
- HHIP Style MTENN 08-2B Turning Tool Holder (2029-0082)
- KYOCERA Face Grooving Toolholder (GFVTR2020K08AA)
- DORIAN Turning Toolholder, VNMG, MVJNL16-3D, LH (73310151071)
- ULTRA-DEX USA Indexable Profiling End Mill, 1-1/4", PHC (MCLNL 20-5D)
- KYOCERA Turning Toolholder, MCLNR 205D (MCLNR205D)
- LINK Ua5 X 6.5 Straight Shank Adapter (80-L5-267)
- DORIAN Blade Holder, 3 In L, 1 In W, 1.375 In H (73310162970)
- Kelch Indexable Tools