Shop All Indexable Toolholders
Kelch
Tool Holder, 586.0405.384, 6.417 in. L
Mfr # 586.0405.384
Zoro # G9217652
Free Shipping & Returns
$1,385.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Axial Triple
- For Use With Cutting Tools
- Number of Inserts Required 0
- Taper Size PSK63
- Shank PSK 63
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kelch
- MFR # 586.0405.384
- Zoro # G9217652
- Country of Origin Germany
- Category Indexable Toolholders
Dimensions
Taper Size | PSK63 |
Shank Length | 90.00mm |
Overall Length | 163.00mm |
Shank Width | 32.00mm |
Shank Height | 32.00mm |
Head Length | 125.00mm |
Details
Item | Indexable Thread Turning Tool Holder |
Type | Axial Triple |
For Use With | Cutting Tools |
Number of Inserts Required | 0 |
Shank | PSK 63 |
Style | PSK 63 |
Cutting Direction | Left Hand |
Standards | ISO 26623-1 |
Cutting Application | Turning |
Coolant Fed | Coolant Through |
Compatible Hardware | Clamping Screws |
ISO Number | 586.0405.384 |
Description
Indexable Thread Turning Tool Holder, Axial Triple, PSK 63, Cutting Direction Left Hand, Shank PSK 63, Shank Width 32.00mm, Shank Height 32.00mm, Overall Length 163.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C Bright 13/32x3/8x1x2-11/16 (C33154)
- YG-1 TOOL CO Carbide Dream Drill (5Xd) (DH424010F)
- WOLFCRAFT GUIDE DRILL1/4"" OR 3/8"" (4525)
- MALCO J-Channel Cutter, 8 7/8 in, Hardened steel (JCCR)
- KYOCERA Turning Toolholder, MVLNL 2020K16 (MVLNL2020K16)
- KYOCERA Turning Toolholder, SCLCR 83A (SCLCR83A)
- KYOCERA DDJNR 124BJCT (DDJNR124BJCT)
- DORIAN Turning Toolholder, TCMT, STNCR08-2J, RH (73310151736)
- DORIAN Turning Toolholder, TPG, CTAPR08-2J, RH (73310151386)
- HHIP 3/8" Internal Indexable Threading Tool Holder&Insert Kit (2302-1250)
- DORIAN Turning Toolholder, TNMG, MTANR12-3B, RH (73310150618)
- Kelch Indexable Tools