Shop All Indexable Toolholders
Kelch
Tool Holder, 586.0404.384, 5.433 in. L
Mfr # 586.0404.384
Zoro # G9217625
product price: $1,494.99
/ea
Free Shipping & Returns
$1,494.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Axial Triple
- For Use With Cutting Tools
- Number of Inserts Required 0
- Taper Size PSK63
- Style PSK 63
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kelch
- MFR # 586.0404.384
- Zoro # G9217625
- Country of Origin Germany
- Category Indexable Toolholders
Dimensions
Taper Size | PSK63 |
Shank Length | 64.00mm |
Overall Length | 138.00mm |
Shank Width | 25.00mm |
Shank Height | 25.00mm |
Head Length | 100.00mm |
Details
Item | Indexable Thread Turning Tool Holder |
Type | Axial Triple |
For Use With | Cutting Tools |
Number of Inserts Required | 0 |
Style | PSK 63 |
Shank | PSK 63 |
Cutting Direction | Left Hand |
Standards | ISO 26623-1 |
Coolant Fed | Coolant Through |
Cutting Application | Turning |
Compatible Hardware | Clamping Screws |
ISO Number | 586.0404.384 |
Description
Indexable Thread Turning Tool Holder, Axial Triple, PSK 63, Cutting Direction Left Hand, Shank PSK 63, Shank Width 25.00mm, Shank Height 25.00mm, Overall Length 138.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUMITOMO Milling Insert, ACP200 Grade, Carbide (ZNMT3SX-ACP200)
- GREENFIELD THREADING 18pc HSS GP Bright Plug Hand Tap & Bright Jobber Drill Set HTGP/150D Greenfield Threading (330083)
- DRILL AMERICA F HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFDF)
- MITUTOYO 0 to 1/.0001" Deep Thrt. Mic S.A And S (118-120)
- DORIAN Turning Toolholder, CNMG, MCLNR20-4D, RH (73310150132)
- HHIP STGCR 06-2 Turning Tool Holder (2036-0062)
- DORIAN Turning Toolholder, CNMG, MCLNL12-4B, LH (73310150121)
- TECHNIKS Taper Adaptor, 8-3/16in L, 0.750in. dia. (22721-3.5)
- SOWA INDEXABLE CUTTING TOOLS MGIVR 24204 125 Dia x 98 Multi Turning Grooving Internal Holder (148242)
- HHIP Style MTENN 08-2B Turning Tool Holder (2029-0082)
- KYOCERA Turning Toolholder, MVLNL 2020K16 (MVLNL2020K16)
- Kelch Indexable Toolholders