Shop All Indexable Toolholders
Kelch
Tool Holder, 586.0403.385, 5.433 in. L
Mfr # 586.0403.385
Zoro # G9217607
Free Shipping & Returns
$1,583.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Axial Triple
- For Use With Cutting Tools
- Number of Inserts Required 0
- Taper Size PSK80
- Style PSK 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kelch
- MFR # 586.0403.385
- Zoro # G9217607
- Country of Origin Germany
- Category Indexable Toolholders
Dimensions
Taper Size | PSK80 |
Overall Length | 138.00mm |
Shank Length | 53.00mm |
Shank Width | 20.00mm |
Shank Height | 20.00mm |
Head Length | 90.00mm |
Details
Item | Indexable Thread Turning Tool Holder |
Type | Axial Triple |
For Use With | Cutting Tools |
Number of Inserts Required | 0 |
Style | PSK 80 |
Shank | PSK 80 |
Cutting Direction | Left Hand |
Standards | ISO 26623-1 |
Cutting Application | Turning |
Coolant Fed | Coolant Through |
Compatible Hardware | Clamping Screws |
ISO Number | 586.0403.385 |
Description
Indexable Thread Turning Tool Holder, Axial Triple, PSK 80, Cutting Direction Left Hand, Shank PSK 80, Shank Width 20.00mm, Shank Height 20.00mm, Overall Length 138.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG End Mill, Cobalt, 1/2, 2 FL, dbl Sq End, CC (5221100)
- SUPERCUT 72-inch x 0.25-inch x 0.025 x 6 TPI Carbon Tool Steel Blade (401400)
- MORTON Stainless Steel Adjustable Handle, T-Handle Design, 1/4"-20 Internal Thread, 1.98" Handle Diameter (STH-103SS)
- CLEVELAND Spiral Point Tap Plug, 3 Flutes (C55386)
- DORIAN Turning Toolholder, TNMG, MTANR12-3B, RH (73310150618)
- KYOCERA External Grooving Toolholder, KGDL 62JX (KGDL62JX)
- DORIAN Turning Toolholder, CNMG, MCLNR20-4D, RH (73310150132)
- BIG DAISHOWA SEIKI Hccb Tapping Tool Holder (MGT12-M8-100)
- MICRO 100 Standard - Tool Holders (TH-404)
- CARMEX Tiny Tool Holder, SIM0750H5 (SIM 0750 H5)
- SOWA INDEXABLE CUTTING TOOLS ETH3 1 External Threading Holder (146290)
- Kelch Indexable Tools