Shop All Indexable Toolholders
Kelch
Tool Holder, 586.0403.384, 5.039 in. L
Mfr # 586.0403.384
Zoro # G9217591
product price: $1,432.99
/ea
Free Shipping & Returns
$1,432.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Axial Triple
- For Use With Cutting Tools
- Number of Inserts Required 0
- Shank PSK 63
- Taper Size PSK63
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kelch
- MFR # 586.0403.384
- Zoro # G9217591
- Country of Origin Germany
- Category Indexable Toolholders
Dimensions
Taper Size | PSK63 |
Overall Length | 128.00mm |
Shank Length | 53.00mm |
Shank Height | 20.00mm |
Shank Width | 20.00mm |
Head Length | 90.00mm |
Details
Item | Indexable Thread Turning Tool Holder |
Type | Axial Triple |
For Use With | Cutting Tools |
Number of Inserts Required | 0 |
Shank | PSK 63 |
Style | PSK 63 |
Standards | ISO 26623-1 |
Cutting Direction | Left Hand |
Cutting Application | Turning |
Coolant Fed | Coolant Through |
ISO Number | 586.0403.384 |
Compatible Hardware | Clamping Screws |
Description
Indexable Thread Turning Tool Holder, Axial Triple, PSK 63, Cutting Direction Left Hand, Shank PSK 63, Shank Width 20.00mm, Shank Height 20.00mm, Overall Length 128.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Spiral Point Tap, M5-0.8, Plug, Metric, 2 Flutes, Bright (C57110)
- BON TOOL Bon 84-730 Bucket Hoist For 5 Or 3.5 Gal Pails (84-730)
- GAMMON REEL Gammon Reel 001 6-1/2Ft (1.9m) Orange Cord for Surveyors (15-001)
- MILWAUKEE TOOL 5-1/4 in. 14 TPI T-Shank Metal Cutting Bi-Metal Jig Saw Blade (5 PK) (48-42-5192)
- KYOCERA Turning Toolholder, DCLNL 164D (DCLNL164D)
- H & H INDUSTRIAL PRODUCTS MSDNN 10-3B Turning Tool Holder - New Rigid Clamp Design (2027-0101)
- HHIP SRDCN 06-6A Turning Tool Holder (2037-0106)
- MICRO 100 Holder Straight Standard Length Holder (QTS-250-472)
- SECO Turning Tool Holder (A25T-SVUBR11)
- GS TOOLING CAT50 12mm x 160mm Shrink Fit Holder With Coolant Ports (541914)
- HAIMER Shrink Chuck, 5/8 in. Hole Dia., BT40 (40.640.5/8Z.4)
- Kelch Indexable Tools