Shop All Indexable Toolholders
Kelch
Tool Holder, 586.0305.384, 6.417 in. L
Mfr # 586.0305.384
Zoro # G9217564
Free Shipping & Returns
$1,479.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Axial Triple
- For Use With Cutting Tools
- Number of Inserts Required 0
- Style PSK 63
- Shank PSK 63
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kelch
- MFR # 586.0305.384
- Zoro # G9217564
- Country of Origin Germany
- Category Indexable Toolholders
Dimensions
Taper Size | PSK63 |
Shank Length | 90.00mm |
Overall Length | 163.00mm |
Shank Height | 32.00mm |
Shank Width | 32.00mm |
Head Length | 125.00mm |
Details
Item | Indexable Thread Turning Tool Holder |
Type | Axial Triple |
For Use With | Cutting Tools |
Number of Inserts Required | 0 |
Style | PSK 63 |
Shank | PSK 63 |
Cutting Direction | Right Hand |
Standards | ISO 26623-1 |
Coolant Fed | Coolant Through |
Cutting Application | Turning |
Compatible Hardware | Clamping Screws |
ISO Number | 586.0305.384 |
Description
Indexable Thread Turning Tool Holder, Axial Triple, PSK 63, Cutting Direction Right Hand, Shank PSK 63, Shank Width 32.00mm, Shank Height 32.00mm, Overall Length 163.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Straight Flute Hand Tap, 5/8"-11, Bottoming, 5 Flutes, UNC (1005202308)
- CHICAGO-LATROBE 118° Left-Hand Helix Jobber Length Drill Chicago-Latrobe 150L Bright HSS LHS/LHC 11/32 (44422)
- WRIGHT TOOL Breaker Bar, 3/4 " Dr, 21-5/8 " (36435)
- URREA Bimaterial Screwdriver, 3/8X8" Slotted (8808)
- WALTER Walter - Shank tool - Grooving (G2012.12L-2T20SX-P)
- DORIAN Turning Toolholder, TPG, CTGPR10-3B, RH (73310151492)
- SUMITOMO GNDLR3232P-320 (2600ASK)
- DORIAN Turning Toolholder, CNMG, MCKNR20-5D, RH (73310150086)
- WIDIA Indexable Toolholder, DTGN, (DTGNR164DKC3)
- HHIP MSRNR 12-3B Turning Tool Holder New Rigid Clamp Design (2028-0121)
- HHIP 1/2" AR8 Indexable Carbide Turning Tool (2003-0121)
- Kelch Indexable Tools