Shop All Indexable Toolholders
Kelch
Tool Holder, 586.0304.385, 5.826 in. L
Mfr # 586.0304.385
Zoro # G9217546
product price: $1,763.99
/ea
Free Shipping & Returns
$1,763.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Axial Triple
- For Use With Cutting Tools
- Number of Inserts Required 0
- Style PSK 80
- Shank PSK 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kelch
- MFR # 586.0304.385
- Zoro # G9217546
- Country of Origin Germany
- Category Indexable Toolholders
Dimensions
Taper Size | PSK80 |
Overall Length | 148.00mm |
Shank Length | 64.00mm |
Shank Height | 25.00mm |
Shank Width | 25.00mm |
Head Length | 100.00mm |
Details
Item | Indexable Thread Turning Tool Holder |
Type | Axial Triple |
For Use With | Cutting Tools |
Number of Inserts Required | 0 |
Style | PSK 80 |
Shank | PSK 80 |
Standards | ISO 26623-1 |
Cutting Direction | Right Hand |
Cutting Application | Turning |
Coolant Fed | Coolant Through |
Compatible Hardware | Clamping Screws |
ISO Number | 586.0304.385 |
Description
Indexable Thread Turning Tool Holder, Axial Triple, PSK 80, Cutting Direction Right Hand, Shank PSK 80, Shank Width 25.00mm, Shank Height 25.00mm, Overall Length 148.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL 1/2 In Dr. Hex Bit Socket 3/4 In, W32885 (W32885)
- TEKTON 30 Inch Ratchet Bar Clamp / 36 Inch Spreader Set, 2-Piece (CLP51530)
- VESSEL MEGADORA Stubby Screwdriver No.920 -6x25 (920S625)
- MELIN TOOL CO Cobalt Countersink 1F 82Deg 1-1/4"X (HSP1-1-1/4-82)
- SOWA INDEXABLE CUTTING TOOLS SSSCR 103A External Turning Toolholder (145992)
- DORIAN Turning Toolholder, TNMG, MTJNR08-2A, RH (73310150882)
- SUMITOMO GNDFR166M-090-070 (U104404)
- HHIP SRDCN 06-6A Turning Tool Holder (2037-0106)
- SUMITOMO GNDFL163M-050-035 (U104362)
- DORIAN Turning Toolholder, TNMG, MTENN10-3B (73310150692)
- DORIAN Turning Toolholder, CCMT, SCLCR06-2J, RH (73310151800)
- Kelch Indexable Tools