Shop All Indexable Toolholders
Kelch
Tool Holder, 586.0304.383, 4.724 in. L
Mfr # 586.0304.383
Zoro # G9217521
product price: $1,244.99
/ea
Free Shipping & Returns
$1,244.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Axial Triple
- For Use With Cutting Tools
- Number of Inserts Required 0
- Style PSK 50
- Taper Size PSK50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kelch
- MFR # 586.0304.383
- Zoro # G9217521
- Country of Origin Germany
- Category Indexable Toolholders
Dimensions
Taper Size | PSK50 |
Shank Length | 64.00mm |
Overall Length | 120.00mm |
Shank Height | 25.00mm |
Shank Width | 25.00mm |
Head Length | 90.00mm |
Details
Item | Indexable Thread Turning Tool Holder |
Type | Axial Triple |
For Use With | Cutting Tools |
Number of Inserts Required | 0 |
Style | PSK 50 |
Shank | PSK 50 |
Cutting Direction | Right Hand |
Standards | ISO 26623-1 |
Cutting Application | Turning |
Coolant Fed | Coolant Through |
Compatible Hardware | Clamping Screws |
ISO Number | 586.0304.383 |
Description
Indexable Thread Turning Tool Holder, Axial Triple, PSK 50, Cutting Direction Right Hand, Shank PSK 50, Shank Width 25.00mm, Shank Height 25.00mm, Overall Length 120.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Hybrid Drill, 3/4in, HSS (NKSC12)
- IRWIN Bit Set, Carbon Steel, For Power Tools (IWAF1316)
- ZORO SELECT Vibration Isolator, 55 Lb Max, M8 x 1.25 (2NPE7)
- BOSCH Hammer Masonry Drill, 5/8in, Carbide (HC5021)
- HHIP 5/8" BL10 Indexable Carbide Turning Tool (2003-0134)
- HHIP R8 2 in. Head Boring Tool Set (1906-5935)
- DR SHRINK Dr. Shrink DS-704C Clear Shrink Tape, 4" x 180' (DS-704C)
- GLOBAL CNC Boring Bar Sleeve Tool Holder (88-125-6 5/8)
- MICRO 100 Holder Straight Standard Length Holder (QTSP-312-866)
- HHIP 5/8" E10 Indexable Carbide Turning Tool (2003-0135)
- DORIAN Turning Toolholder, TNMG, MTJNL16-4D, LH (73310150903)
- Kelch Indexable Toolholders