Shop All Indexable Toolholders
Kelch
Tool Holder, 586.0303.385, 5.433 in. L
Mfr # 586.0303.385
Zoro # G9217512
product price: $1,722.99
/ea
Free Shipping & Returns
$1,722.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Axial Triple
- For Use With Cutting Tools
- Number of Inserts Required 0
- Shank PSK 80
- Taper Size PSK80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kelch
- MFR # 586.0303.385
- Zoro # G9217512
- Country of Origin Germany
- Category Indexable Toolholders
Dimensions
Taper Size | PSK80 |
Overall Length | 138.00mm |
Shank Length | 53.00mm |
Shank Height | 20.00mm |
Shank Width | 20.00mm |
Head Length | 90.00mm |
Details
Item | Indexable Thread Turning Tool Holder |
Type | Axial Triple |
For Use With | Cutting Tools |
Number of Inserts Required | 0 |
Shank | PSK 80 |
Style | PSK 80 |
Standards | ISO 26623-1 |
Cutting Direction | Right Hand |
Cutting Application | Turning |
Coolant Fed | Coolant Through |
ISO Number | 586.0303.385 |
Compatible Hardware | Clamping Screws |
Description
Indexable Thread Turning Tool Holder, Axial Triple, PSK 80, Cutting Direction Right Hand, Shank PSK 80, Shank Width 20.00mm, Shank Height 20.00mm, Overall Length 138.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Click Torque Wrench 1/4" Drive (2477)
- WILTON Combination Vise, 5-1/2" Jaw Width (855M)
- KNIPEX 6-3/4" internal Circlip Pliers, Plastic Grip (44 21 J21)
- CHICAGO PNEUMATIC Screwdriver Straight Cushion Clutch (CP2623)
- HHIP 1/2" Internal Indexable Threading Tool Holder & Insert Kit (2302-1500)
- HHIP 7 Piece 3/4" Indexable Cut Off & Turning Tool Set (2002-0015)
- DORIAN Turning Toolholder, CNMG, MCLNL16-4D, LH (73310150129)
- SOWA INDEXABLE CUTTING TOOLS MSDNN 124B External Turning Toolholder (145860)
- HHIP 1/2" AR8 Indexable Carbide Turning Tool (2003-0121)
- LINK Ua4 X 5.5 Straight Shank Adapter (80-L5-259)
- WALTER Grooving blades / Grooving modules G1042.26N-3T40GX24 (G1042.26N-3T40GX24)
- Kelch Indexable Tools