Shop All Indexable Toolholders
Kelch
Tool Holder, 586.0203.385, 5.433 in. L
Mfr # 586.0203.385
Zoro # G9217424
product price: $1,139.99
/ea
Free Shipping & Returns
$1,139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Axial Double
- For Use With Cutting Tools
- Number of Inserts Required 0
- Shank PSK 80
- Style PSK 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kelch
- MFR # 586.0203.385
- Zoro # G9217424
- Country of Origin Germany
- Category Indexable Toolholders
Dimensions
Taper Size | PSK80 |
Shank Length | 53.00mm |
Overall Length | 138.00mm |
Shank Height | 20.00mm |
Shank Width | 20.00mm |
Head Length | 90.00mm |
Details
Item | Indexable Thread Turning Tool Holder |
Type | Axial Double |
For Use With | Cutting Tools |
Number of Inserts Required | 0 |
Shank | PSK 80 |
Style | PSK 80 |
Cutting Direction | Right Hand |
Standards | ISO 26623-1 |
Cutting Application | Turning |
Coolant Fed | Coolant Through |
Compatible Hardware | Clamping Screws |
ISO Number | 586.0203.385 |
Description
Indexable Thread Turning Tool Holder, Axial Double, PSK 80, Cutting Direction Right Hand, Shank PSK 80, Shank Width 20.00mm, Shank Height 20.00mm, Overall Length 138.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOOLPRO Forward Outer Leg for TP01830 (TPS4718M)
- ZORO SELECT Marking Flag, Fluor Lime, Vinyl, PK100 (2318LG-200)
- FEIN Oscillating Tool Kit, 120 V AC, Corded, 3.4 Degrees Oscillation Angle (MM 500 PLUS Q-START SET)
- WIHA Adjustable TorqueVario 15-80 In/oz. (28501)
- DORIAN Turning Toolholder, CNMG, MCLNR16-4D, RH (73310150128)
- HAIMER Shrink Chuck, 50mm Hole Dia., BT40 (40.640.06)
- DORIAN Turning Toolholder, RNMG, MRGNR16-4D, RH (73310151206)
- HHIP 1" E16 Indexable Carbide Turning Tool (2003-0155)
- DORIAN Turning Toolholder, TNMG, MTJNR08-2A, RH (73310150882)
- HHIP SDJCR 12-3B Turning Tool Holder (2033-0123)
- SECO CARBIDE INSERT TOOL HOLDER (PSSPR-16-4)
- Kelch Indexable Tools