Shop All Indexable Toolholders
Kelch
Tool Holder, 585.0105.385, 7.204 in. L
Mfr # 585.0105.385
Zoro # G9217214
product price: $691.99
/ea
Free Shipping & Returns
$691.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style PSK 80
- Type 45 Degrees
- For Use With Cutting Tools
- Shank Shape Square
- Number of Inserts Required 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kelch
- MFR # 585.0105.385
- Zoro # G9217214
- Country of Origin Germany
- Category Indexable Toolholders
Dimensions
Shank Length | 105.00mm |
Overall Length | 183.00mm |
Shank Height | 32.00mm |
Shank Width | 32.00mm |
Head Length | 135.00mm |
Details
Item | Indexable Thread Turning Tool Holder |
Style | PSK 80 |
Type | 45 Degrees |
For Use With | Cutting Tools |
Shank Shape | Square |
Number of Inserts Required | 0 |
Shank | PSK 80 |
Standards | ISO 26623-1 |
Cutting Direction | Left Hand |
Coolant Fed | Coolant Through |
Cutting Application | Turning |
ISO Number | 585.0105.385 |
Compatible Hardware | Clamping Screws |
Description
Indexable Thread Turning Tool Holder, 45 Degrees , PSK 80, Cutting Direction Left Hand, Shank PSK 80, Shank Width 32.00mm, Shank Height 32.00mm, Overall Length 183.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASTRO PNEUMATIC NANO RATCHET 3/8" DR HEAD IN 1/4" LONG (AO93812)
- WIHA Insulated Screwdriver Set, 8 pcs (32088)
- CRESCENT H.K. PORTER 18-1/4" General Purpose, Center Cut Cutter (0090FC)
- C.K Screwdriver Bit Modulo Size 1 (T4545-1)
- HHIP 5/8" Internal & External Indexable Threading Tool Holder Kit (2301-2625)
- KYOCERA Turning Toolholder, DVJNL 163D (DVJNL163D)
- KYOCERA PCLNR 2020JX12FF (PCLNR2020JX12FF)
- H & H INDUSTRIAL PRODUCTS MSDNN 10-3B Turning Tool Holder - New Rigid Clamp Design (2027-0101)
- SCIENTIFIC CUTTING TOOLS Toolholder, Coolant, 0.1875 ID, 0.625 OD (QHC62-3/16)
- HAIMER Shrink Chuck, 5/8 in. Hole Dia., BT40 (40.640.5/8Z.4)
- SCIENTIFIC CUTTING TOOLS Toolholder, Coolant-Thru, 0.25 ID, 1 OD (QHC10-1/4)
- Kelch Indexable Tools