Shop All Indexable Toolholders
Kelch
Tool Holder, 585.0003.384, 5.433 in. L
Mfr # 585.0003.384
Zoro # G9217171
Free Shipping & Returns
$590.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type 45 Degrees
- Style PSK 63
- For Use With Cutting Tools
- Shank Shape Square
- Number of Inserts Required 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kelch
- MFR # 585.0003.384
- Zoro # G9217171
- Country of Origin Germany
- Category Indexable Toolholders
Dimensions
Taper Size | PSK63 |
Overall Length | 138.00mm |
Shank Length | 78.00mm |
Shank Width | 20.00mm |
Shank Height | 20.00mm |
Head Length | 100.00mm |
Details
Item | Indexable Thread Turning Tool Holder |
Type | 45 Degrees |
Style | PSK 63 |
For Use With | Cutting Tools |
Shank Shape | Square |
Number of Inserts Required | 0 |
Shank | PSK 63 |
Cutting Direction | Right Hand |
Standards | ISO 26623-1 |
Cutting Application | Turning |
Coolant Fed | Coolant Through |
ISO Number | 585.0003.384 |
Compatible Hardware | Clamping Screws |
Description
Indexable Thread Turning Tool Holder, 45 Degrees , PSK 63, Cutting Direction Right Hand, Shank PSK 63, Shank Width 20.00mm, Shank Height 20.00mm, Overall Length 138.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAMOND VANTAGE Core Bit, 1-1/8 x 5/8-11 in (01112HWZGH)
- DREMEL Routing Bit 1/4In Straight (654)
- WOODOWL Ultra Smooth Tri-Cut Auger 18" x 11/16" (09808)
- CLEVELAND 118° Solid Carbide Jobber Length Drill Cleveland 1727 Bright Carbide RHS/RHC 3/16 (C47613)
- HHIP 1/2" External Indexable Threading Tool Holder & Insert Kit (2301-1625)
- MICRO 100 Quick Change Holders - Double Ended - Similar ID .1875 ID X 1.000 OD X 3.2 OAL QD (QD1-3-1000)
- HHIP 6 in. Rotary Table Tailstock Dividing Plates Lathe Chuck & Clamping Kit (3906-2316)
- HHIP S16T-TNER3 Internal Threading & Grooving Tool Holder (2301-3016)
- DORIAN Turning Toolholder, TNMG, MTANR12-3B, RH (73310150618)
- DORIAN Turning Toolholder, CNMG, MCLNR16-4D, RH (73310150128)
- KYOCERA Turning Toolholder, MVVNN 163D (MVVNN163D)
- Kelch Indexable Toolholders