Shop All Indexable Toolholders
Kelch
Tool Holder, 571.0044.291, 10.669 in. L
Mfr # 571.0044.291
Zoro # G9215945
Free Shipping & Returns
$286.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Cutting Tools
- Shank Dia. M 16
- Hole Dia. M16 Thread
- Taper Size SK50
- Overall Length 271.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kelch
- MFR # 571.0044.291
- Zoro # G9215945
- Country of Origin Germany
- Category Indexable Toolholders
Dimensions
Shank Dia. | M 16 |
Hole Dia. | M16 Thread |
Taper Size | SK50 |
Overall Length | 271.00mm |
Nose Dia. | 28.80mm |
Tool Depth | 150.00mm |
Details
Item | Shrink Fit Tool Holder |
For Use With | Cutting Tools |
Standards | DIN 69871 |
Projection | 50.00mm |
List Number | 571.0044 |
Description
Shrink Fit Tool Holder, Hole Dia. M16 Thread, Taper Size SK50, Shank Dia. M 16, Projection 50.00mm, Nose Dia. 28.80mm, For Use With Cutting Tools
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 25,000 RPM, 0.4 hp (48325)
- STANLEY DeWalt ToughSeries 25 ft. L X 1.25 in. W Tape Measure 1 pk (DWHT36925S)
- WRIGHT TOOL 3/8" Drive 41 Geared Teeth Round Ratchet 3/8" Drive Linemans Ratchet Rai (3433)
- WILLIAMS 47pc. Drill Bit Set (24900)
- MICRO 100 Indexable Thru-Facing Tool, 1/4 (10-3211)
- MICRO 100 Holder Straight Standard Length Holder (QTS-187-630)
- SUMITOMO GNDLR163K-075J (2600W7P)
- SUMITOMO GNDLL103JX-063 (2600W5Y)
- MICRO 100 Standard - Tool Holders (TH-408)
- HHIP SIR0500M16 Internal Indexable Threading Tool Holder (2302-0500)
- HHIP 1/2" Right Hand External Mini Grooving & Cut-Off Holder (2306-0500)
- Kelch Indexable Toolholders