Shop All Indexable Toolholders
Kelch
Tool Holder, 571.0014.292, 5.433 in. L
Mfr # 571.0014.292
Zoro # G9215306
product price: $175.99
/ea
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Cutting Tools
- Shank Dia. M 16
- Hole Dia. M16 Thread
- Taper Size SK40
- Standards DIN 69871
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kelch
- MFR # 571.0014.292
- Zoro # G9215306
- Country of Origin Germany
- Category Indexable Toolholders
Dimensions
Shank Dia. | M 16 |
Hole Dia. | M16 Thread |
Taper Size | SK40 |
Overall Length | 138.00mm |
Nose Dia. | 28.80mm |
Tool Depth | 50.00mm |
Details
Item | Shrink Fit Tool Holder |
For Use With | Cutting Tools |
Standards | DIN 69871 |
Projection | 40.00mm |
List Number | 571.0014 |
Description
Shrink Fit Tool Holder, Hole Dia. M16 Thread, Taper Size SK40, Shank Dia. M 16, Projection 40.00mm, Nose Dia. 28.80mm, For Use With Cutting Tools
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OK INDUSTRIES 4 in Adjustable Wire Stripper 18 to 28 AWG (ST-550)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2192DT)
- MILWAUKEE TOOL 3/16" Thunderbolt Titanium Coated Drill Bit (48-89-2209)
- PROTO 1/2" Drive Impact Socket Set, Metric, 25 pcs (J74206)
- DORIAN Turning Toolholder, WNMG, MWLNL16-4D, LH (73310151271)
- TUNGALOY Groove/Turn Indexable Holder, W40GR-L (6821911)
- HHIP 7 Piece 1/2" Shank Mini Tool Holder Set (2003-0500)
- KYOCERA Turning Toolholder, DDJNR 164D (DDJNR164D)
- WIDIA Cartridge, Kenloc KL Series, MTGNR20CA4, WG (MTGNR20CA4)
- WIDIA Thread Turning Toolholder, NSL162C (NSL162C)
- HHIP DTGNR 16-3D Turning Tool Holder (2020-0163)
- Kelch Indexable Tools