Shop All Indexable Toolholders
Kelch
Tool Holder, 571.0011.363, 3.976 in. L
Mfr # 571.0011.363
Zoro # G9215114
product price: $201.99
/ea
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Cutting Tools
- Shank Dia. M 8
- Taper Size HSK50
- Hole Dia. M8 Thread
- Projection 50.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kelch
- MFR # 571.0011.363
- Zoro # G9215114
- Country of Origin Germany
- Category Indexable Toolholders
Dimensions
Shank Dia. | M 8 |
Taper Size | HSK50 |
Hole Dia. | M8 Thread |
Overall Length | 101.00mm |
Nose Dia. | 12.80mm |
Tool Depth | 50.00mm |
Details
Item | Shrink Fit Tool Holder |
For Use With | Cutting Tools |
Projection | 50.00mm |
Standards | DIN 69893 |
List Number | 571.0011 |
Coolant Fed | Coolant Through |
Description
Shrink Fit Tool Holder, Hole Dia. M8 Thread, Taper Size HSK50, Shank Dia. M 8, Projection 50.00mm, Nose Dia. 12.80mm, Coolant Fed Coolant Through, For Use With Cutting Tools
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 1 in drive truck wheel socket, Metric, 33 mm (10033ML)
- BESSEY 14 in Bar Clamp, Tempered Drop-Forged Steel Handle and 4 in Throat Depth (8500HPC-14)
- DEWALT Cordless ReciprocatIng Saw, Straight, 20V (DCS367B)
- ROADPRO Tin Snips, 10" (RPTS10)
- HHIP Style MCLNR 20-4D Turning & Facing Tool Holder (2011-1204)
- HAIMER Shrink Chuck, 8mm Hole Dia., HSK100A (A10.140.08)
- SUMITOMO GNDLR3232P-320 (2600ASK)
- KYOCERA Turning Toolholder, MDJNR 164D (MDJNR164D)
- KYOCERA External Grooving Toolholder, KGDL 62JX (KGDL62JX)
- APEX Socket Bit, Square, 1/2" Drive (HE-100-1/2)
- WIDIA Thread Turning Toolholder, LSASR163 (LSASR163)
- Kelch Indexable Tools