Shop All Indexable Toolholders
Kelch
Tool Holder, 571.0011.265, 5.629 in. L
Mfr # 571.0011.265
Zoro # G9215053
product price: $175.99
/ea
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Cutting Tools
- Shank Dia. M 8
- Taper Size SK40
- Hole Dia. M8 Thread
- Overall Length 5.629 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kelch
- MFR # 571.0011.265
- Zoro # G9215053
- Country of Origin Germany
- Category Indexable Toolholders
Dimensions
Shank Dia. | M 8 |
Taper Size | SK40 |
Hole Dia. | M8 Thread |
Overall Length | 5.629 in |
Details
Item | Shrink Fit Tool Holder |
For Use With | Cutting Tools |
List Number | 571.0011 |
Description
Shrink Fit Tool Holder, Hole Dia. M8 Thread, Taper Size SK40, Shank Dia. M 8, For Use With Cutting Tools
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Utility Knife, Zinc Alloy 6 in L (DWHT10054)
- X1 TOOLS 1-1/8 in. x 6 in. Long Spade Bit / Paddle Bit / Wood Bit 6 Bits by X1 Tools (X1E-CON-BIT-SPA-2113x6)
- LISLE $SKT FILTER 5pc SET (LI13300)
- KRAFT TOOL Replacement Wood Edger Handle (CF047)
- HHIP 3/8" AL6 Indexable Carbide Turning Tool (2003-0112)
- WALTER Indexable Grooving Blades Grooving module – Axial grooving, MSS-E25L21 (MSS-E25L21-GX24-3C5070)
- DORIAN Turning Toolholder, VNMG, MVJNR16-3C, RH (73310151066)
- DORIAN Turning Toolholder, TCMT, STNCR10-2A, RH (73310151738)
- H & H INDUSTRIAL PRODUCTS MVJNR 16-3D Turning & Profiling Tool Holder - New Rigid Clamp Design (2014-1160)
- DORIAN Turning Toolholder, RNMG, MRGNL12-4B, LH (73310151199)
- H & H INDUSTRIAL PRODUCTS BXA-1S Turning & Facing Holder 1/2-3/4" 250-201XL (3900-5934)
- Kelch Indexable Tools