Shop All Indexable Toolholders
Kelch
Tool Holder, 571.0001.384, 4.251 in. L
Mfr # 571.0001.384
Zoro # G9214825
product price: $539.99
/ea
Free Shipping & Returns
$539.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Cutting Tools
- Shank Dia. M 8
- Hole Dia. M8 Thread
- Taper Size PSK63
- Overall Length 108.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kelch
- MFR # 571.0001.384
- Zoro # G9214825
- Country of Origin Germany
- Category Indexable Toolholders
Dimensions
Shank Dia. | M 8 |
Hole Dia. | M8 Thread |
Taper Size | PSK63 |
Overall Length | 108.00mm |
Nose Dia. | 13.00mm |
Tool Depth | 48.00mm |
Details
Item | Shrink Fit Tool Holder |
For Use With | Cutting Tools |
Standards | ISO 26623-1 |
Projection | 63.00mm |
List Number | 571.0001 |
Coolant Fed | Coolant Through |
Description
Shrink Fit Tool Holder, Hole Dia. M8 Thread, Taper Size PSK63, Shank Dia. M 8, Projection 63.00mm, Nose Dia. 13.00mm, Coolant Fed Coolant Through, For Use With Cutting Tools
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO Plunger, Spring, Steel, B/O, 1-8, PK2 (52013)
- DRILL AMERICA 12.50mm Cobalt Metric Jobber Length Drill Bit (D/AMMCO12.50)
- WIHA Insulated Pliers and Cutters Tray 3 pcs (32960)
- CRESCENT NICHOLSON 7-1/2" 2 Cut Style 10 Silversmith’s Rifflers (41102)
- HHIP Style MTENN 12-4B Turning Tool Holder (2029-0124)
- LINK Ua1 X 8.5 Straight Shank Adapter (80-L5-241)
- SOWA INDEXABLE CUTTING TOOLS SSSCR 103A External Turning Toolholder (145992)
- ALLIED MACHINE & ENGINEERING Tool Holder (22025S-004I)
- RENISHAW SHANK TOOL HOLDER (M-2033-7091-02-B)
- MICRO 100 Quick Change Holders - Double Ended - Similar ID .1875 ID X 1.000 OD X 3.2 OAL QD (QD1-3-1000)
- HHIP Ser0625K16 External Indexable Threading Tool Holder (2301-0625)
- Kelch Indexable Toolholders