Shop All Indexable Toolholders
Kelch
Tool Holder, 571.0001.383, 3.937 in. L
Mfr # 571.0001.383
Zoro # G9214816
product price: $497.99
/ea
Free Shipping & Returns
$497.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Cutting Tools
- Shank Dia. M 8
- Taper Size PSK50
- Hole Dia. M8 Thread
- Standards ISO 26623-1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kelch
- MFR # 571.0001.383
- Zoro # G9214816
- Country of Origin Germany
- Category Indexable Toolholders
Dimensions
Shank Dia. | M 8 |
Taper Size | PSK50 |
Hole Dia. | M8 Thread |
Overall Length | 100.00mm |
Nose Dia. | 13.00mm |
Tool Depth | 50.00mm |
Details
Item | Shrink Fit Tool Holder |
For Use With | Cutting Tools |
Standards | ISO 26623-1 |
Projection | 50.00mm |
List Number | 571.0001 |
Coolant Fed | Coolant Through |
Description
Shrink Fit Tool Holder, Hole Dia. M8 Thread, Taper Size PSK50, Shank Dia. M 8, Projection 50.00mm, Nose Dia. 13.00mm, Coolant Fed Coolant Through, For Use With Cutting Tools
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 FUEL 2-Tool Combo Kit (2896-22)
- HHIP 48 Piece Thread Wire Measuring Set (4200-0241)
- WESTWARD Hand File, Smooth, Half Round, 11-3/4 in. L (39CE66)
- KIPP Parallel Key DIN6885, Form:A, B=4, L=12, H=4, Steel 1.1192 (K0696.04X12)
- DORIAN Turning Toolholder, TCMT, STNCR10-2A, RH (73310151738)
- WALTER Indexable Grooving Blades Grooving module – Axial grooving, MSS-E25L21 (MSS-E25L21-GX24-3C5070)
- DR SHRINK Dr. Shrink DS-702C Clear Shrink Tape, 2" x 180' (DS-702C)
- TUNGALOY Face Groove/Turn Holder, EFPR-6-055075 (6734864)
- HAIMER Power Shrink Chuck, 14mm Hole Dia., CAT50 (50.840.14.3)
- HHIP SVJBR 8-3A Turning Tool Holder (2034-0083)
- WIDIA Indexable Toolholder, DCLN, (DCLNR244DKC3)
- Kelch Indexable Toolholders