Shop All Indexable Toolholders
Kelch
Tool Holder, 571.0001.363, 2.992 in. L
Mfr # 571.0001.363
Zoro # G9214782
product price: $197.99
/ea
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Cutting Tools
- Shank Dia. M 8
- Taper Size HSK50
- Hole Dia. M8 Thread
- Standards DIN 69893
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kelch
- MFR # 571.0001.363
- Zoro # G9214782
- Country of Origin Germany
- Category Indexable Toolholders
Dimensions
Shank Dia. | M 8 |
Taper Size | HSK50 |
Hole Dia. | M8 Thread |
Overall Length | 76.00mm |
Nose Dia. | 12.80mm |
Tool Depth | 25.00mm |
Details
Item | Shrink Fit Tool Holder |
For Use With | Cutting Tools |
Standards | DIN 69893 |
Projection | 50.00mm |
Coolant Fed | Coolant Through |
List Number | 571.0001 |
Description
Shrink Fit Tool Holder, Hole Dia. M8 Thread, Taper Size HSK50, Shank Dia. M 8, Projection 50.00mm, Nose Dia. 12.80mm, Coolant Fed Coolant Through, For Use With Cutting Tools
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 1/2 in Drive Hex Socket Metric 8 mm Tip, 7 5/8 in L (41458)
- YG-1 TOOL CO Super Hss(T15) Throw-Away Drill Insert Hardslick Coated (S09111)
- DRILL AMERICA m30x3.5 HSS Metric 4 Flute Bottoming Hand Tap (DWTB30X3.5)
- YG-1 TOOL CO Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPT (Q1200)
- DORIAN Turning Toolholder, TCMT, STNCR10-2A, RH (73310151738)
- SCIENTIFIC CUTTING TOOLS Toolholder, Coolant, 0.1562 ID, 0.625 OD (QHC62-5/32)
- DORIAN Turning Toolholder, RNMG, MRGNL12-4B, LH (73310151199)
- H & H INDUSTRIAL PRODUCTS BXA-1S Turning & Facing Holder 1/2-3/4" 250-201XL (3900-5934)
- ALLIED MACHINE & ENGINEERING Tool Holder (22025S-004I)
- KYOCERA External Grooving Toolholder, KGDR 102JX (KGDR102JX)
- WIDIA Thread Turning Toolholder, WMT, HSS (WMTWGML319100-205)
- Kelch Indexable Tools