Shop All Indexable Toolholders
Kelch
Tool Holder, 571.0001.362, 2.559 in. L
Mfr # 571.0001.362
Zoro # G9214773
product price: $179.99
/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Cutting Tools
- Shank Dia. M 8
- Taper Size HSK40
- Hole Dia. M8 Thread
- Overall Length 65.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kelch
- MFR # 571.0001.362
- Zoro # G9214773
- Country of Origin Germany
- Category Indexable Toolholders
Dimensions
Shank Dia. | M 8 |
Taper Size | HSK40 |
Hole Dia. | M8 Thread |
Overall Length | 65.00mm |
Nose Dia. | 12.80mm |
Tool Depth | 25.00mm |
Details
Item | Shrink Fit Tool Holder |
For Use With | Cutting Tools |
Standards | DIN 69893 |
Projection | 40.00mm |
List Number | 571.0001 |
Coolant Fed | Coolant Through |
Description
Shrink Fit Tool Holder, Hole Dia. M8 Thread, Taper Size HSK40, Shank Dia. M 8, Projection 40.00mm, Nose Dia. 12.80mm, Coolant Fed Coolant Through, For Use With Cutting Tools
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 14-131 Laminate Shears, Straight Cut (14-131)
- BOSCH Glass and Tile Bit, 3/16 In, 2 In L (GT200)
- GEDORE Set Of Spares For Wire Rope Cutter (E-8320-200)
- PERFORMANCE TOOL 1/2 Dr. Lock Nut Socket 2-1/2 In Lock Nut Skt 2-, W83243 (W83243)
- KYOCERA Indexable Turning Holder (SDJCR83JXFF)
- WIDIA Thread Turning Toolholder, WMT, HSS (WMTWGML319100-205)
- DORIAN Turning Toolholder, RNMG, MRGNL12-4B, LH (73310151199)
- MICRO 100 Holder Straight Standard Length Holder (QTSP-500-1000)
- H & H INDUSTRIAL PRODUCTS AXA-1S Turning & Facing Holder 1/4-5/8" 250-101XL (3900-5931)
- TUNGALOY On-Edge Threading Indexable Holder JSTTL (6734003)
- DORIAN Turning Toolholder, CNMG, MCLNR10-4B, RH (73310150116)
- Kelch Indexable Toolholders