Shop All Indexable Toolholders
Kelch
Tool Holder, 571.0001.322, 3.267 in. L
Mfr # 571.0001.322
Zoro # G9214764
product price: $369.99
/ea
Free Shipping & Returns
$369.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Cutting Tools
- Shank Dia. M 8
- Taper Size HSK63
- Hole Dia. M8 Thread
- Overall Length 83.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kelch
- MFR # 571.0001.322
- Zoro # G9214764
- Country of Origin Germany
- Category Indexable Toolholders
Dimensions
Shank Dia. | M 8 |
Taper Size | HSK63 |
Hole Dia. | M8 Thread |
Overall Length | 83.00mm |
Nose Dia. | 12.80mm |
Tool Depth | 25.00mm |
Details
Item | Shrink Fit Tool Holder |
For Use With | Cutting Tools |
Projection | 63.00mm |
Standards | ISO 12164-1 |
List Number | 571.0001 |
Coolant Fed | Coolant Through |
Description
Shrink Fit Tool Holder, Hole Dia. M8 Thread, Taper Size HSK63, Shank Dia. M 8, Projection 63.00mm, Nose Dia. 12.80mm, Coolant Fed Coolant Through, For Use With Cutting Tools
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP Stud Removal Set 8 PC SAE/MET (GWR41760D)
- ROCKY MOUNTAIN TWIST Rmt 137Hd B&G Jobber Drill 7/16" (95006024)
- TE-CO Dog Point Knurled Head Screw (43812)
- SEGOMO TOOLS 3/8" Drive 33 Ft-lbs 230 RPM 12V Cordless Electric Ratchet Wrench Set (ET200320)
- DORIAN Turning Toolholder, VNMG, MVJNR16-3C, RH (73310151066)
- DORIAN Turning Toolholder, TCMT, STNCR08-2J, RH (73310151736)
- HHIP SVJBR 12-3B Turning Tool Holder (2034-0123)
- SUMITOMO GNDLR3232P-320 (2600ASK)
- HHIP SDNCNR 10-3B Turning Tool Holder (2032-0103)
- WIDIA D-Style Clamping Toolholder (5696546)
- WIDIA Indexable Toolholder, DTGN, (DTGNR164DKC3)
- Kelch Indexable Toolholders