Shop All End Mill Holders
Kelch
Tool Blank, 517.0014.383, 3.740 in. dia.
Mfr # 517.0014.383
Zoro # G9214703
product price: $432.99
/ea
Free Shipping & Returns
$432.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With For Own Manufacturing of Special Tools
- Style ISO 26623-1
- Thread Size 1-1/2"
- Head Length 5.905"
- Series 25 CrMo V4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kelch
- MFR # 517.0014.383
- Zoro # G9214703
- Country of Origin Germany
- Category End Mill Holders
Dimensions
Thread Size | 1-1/2" |
Head Length | 5.905" |
Overall Length | 180.00mm |
Details
Item | End Mill Holder Blank |
For Use With | For Own Manufacturing of Special Tools |
Style | ISO 26623-1 |
Series | 25 CrMo V4 |
ANSI Number | 517.0014.383 |
Taper | 50 |
Material - Machining | High Speed Steel |
Features | 25CrMoV4 Chromium-Molybdenum Steel;Hardened Taper and Flange;Shank with Center Unhardened for Further Machining;Taper and Contact Face Ground |
Material Grade - Machining | 25CrMoV4 |
Standards | ISO 26623 |
Description
End Mill Holder Blank, Features 25CrMoV4 Chromium-Molybdenum Steel;Hardened Taper and Flange;Shank with Center Unhardened for Further Machining;Taper and Contact Face Ground, For Use With For Own Manufacturing of Special Tools, Material - Machining High Speed Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT NICHOLSON 14" Half Round Single Cut Pipeliner File - Boxed (05190N)
- GREENLEE 645-002 Pilot Drill Greenlee (645-002)
- WESTWARD Socket Extension 1/2" Dr, 10 in L, 1 Pieces, Chrome (53YV73)
- KIPP Toggle Clamp Vertical Heavy Vers, Horizontal Foot F1=6000, Fixed Clamp Spindle M12X100, Steel Hard (K1253.06000)
- TECHNIKS Tool Holder, 5-11/16in L, 1.0in. dia. (22925-3)
- GS TOOLING R8 34 x 100 Shell Mill Holder (534156)
- MICRO-QUIK Quick Change Double Ended Sleeve (QDS-750-3.1)
- WIDIA Toolholder, ISO, D-Style Clamping (DVJNR163DKC3)
- MICRO 100 Tool Holder - Steel (TH-107)
- ERICKSON Adapt, ERK ADJ Float 180 DA Full (SS150FC188888)
- ERICKSON End Mill Holder, Taper, CV40 (CV40ZEM075175)
- Kelch End Mill Holders