Shop All End Mill Holders
Kelch
Tool Blank, 517.0013.384, 4.724 in. dia.
Mfr # 517.0013.384
Zoro # G9214676
product price: $620.99
/ea
Free Shipping & Returns
$620.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With For Own Manufacturing of Special Tools
- Head Length 7.086"
- Taper 63
- Style ISO 26623-1
- ANSI Number 517.0013.384
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kelch
- MFR # 517.0013.384
- Zoro # G9214676
- Country of Origin Germany
- Category End Mill Holders
Dimensions
Head Length | 7.086" |
Thread Size | 2" |
Overall Length | 218.00mm |
Details
Item | End Mill Holder Blank |
For Use With | For Own Manufacturing of Special Tools |
Taper | 63 |
Style | ISO 26623-1 |
ANSI Number | 517.0013.384 |
Series | 25 CrMo V4 |
Material Grade - Machining | 25CrMoV4 |
Material - Machining | High Speed Steel |
Features | 25CrMoV4 Chromium-Molybdenum Steel;Hardened Taper and Flange;Shank with Center Unhardened for Further Machining;Taper and Contact Face Ground |
Standards | ISO 26623 |
Description
End Mill Holder Blank, Features 25CrMoV4 Chromium-Molybdenum Steel;Hardened Taper and Flange;Shank with Center Unhardened for Further Machining;Taper and Contact Face Ground, For Use With For Own Manufacturing of Special Tools, Material - Machining High Speed Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW STEEL PRODUCTS SCRAPER DOMINATOR ANGLED 1/2" (MY42014)
- VEGA Hex 5/64 Power Bit x 3-1/2 (190H0564A)
- ZEPHYR Nutsetter, 1-3/4" L, 5/16" Hex Size (Z10MSH-5/16)
- MAYHEW PRO Hollow Punch, Round, Steel, 8mm x 1-1/8 In (50556)
- H & H INDUSTRIAL PRODUCTS 8 Piece R8 End Mill Holder Set (3/16~1-1/4") (3900-1008)
- WIDIA Toolholder, ISO, D-Style Clamping (DSDNN124KC3)
- YG-1 TOOL CO Torx Screws (10) (J91041)
- YG-1 TOOL CO Dual Contact Shrink Fit Holder (VD020)
- ERICKSON End Mill Holder, Taper, CV40 (CV40ZEM100175)
- LYNDEX-NIKKEN Tool Jaw, 30, BT30 (B30-TOOLJAW)
- MICRO 100 Tool Holder - Steel (TH-108)
- Kelch Milling & Drilling Toolholders